ELECOM Silent EX-G Wired BlueLED Mouse L size

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Connector ShapeUSB (A) male
InterfaceUSB
LED ColorBlue
Mass (g)Approximately 107 *including cable
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)82.0x119.9x42.0
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution2000 count
SizeL
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, Chrome OS *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a silent mouse that uses silent switches for five buttons, including the left and right buttons and wheel button as well as the "forward" and "back" buttons, so you can use it quietly without being bothered by the clicking noise.
The "EX-G" is a 5-button mouse with a design based on the shape of the hand, making it easy to hold in an unprecedented way.
It is a large size that provides stability and a secure fit.
Focusing on the thumb and ring finger, which are used most frequently when using a mouse, the shape is designed to fit comfortably around the four points of the proximal phalanx, thenar eminence, middle phalanx, and metacarpal bone.
The leather-like side grips on the sides of the main body prevent the device from slipping out of your hand and enhance the device's high-quality feel.
It is equipped with BlueLED, which reflects light more accurately even around small bumps and dust, allowing you to use it comfortably anywhere.
It has a resolution of 2000 counts, ensuring smooth and comfortable operation.
This is a 5-button type equipped with "forward" and "back" buttons to improve the efficiency of web page browsing.
By adjusting the vertex position, angle, and area, the side buttons have been made easier to press.
By using the free downloadable "ELECOM Mouse Assistant," you can assign your preferred functions to each button.
This product has been certified as compatible with Chromebooks, which is proof that the product meets the specified performance and quality standards set by Google. "Works With Chromebook" is the name of the compatibility certification program and logo prepared for peripheral devices (accessories) manufactured by third parties for "Chromebooks," computers equipped with Chrome OS provided by Google.

Ulasan Produk

Tidak ada ulasan