ELECOM Shizune EX-G Wired BlueLED Mouse M Size

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Connector ShapeUSB (A) male
InterfaceUSB
LED ColorBlue
Mass (g)Approximately 92 *Includes cable
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)73.8x109.6x40.8
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution2000 count
SizeM
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, Chrome OS *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the left and right buttons and wheel button, 5 buttons including "Forward" and "Back" are equipped with silent switches, making this a silent mouse that can be used quietly without bothering you by the clicking noise.
The 5-button mouse "EX-G" has a design that takes into account the shape of the hand, achieving unprecedented ease of grip.
It is a medium size that fits easily and securely in your hand.
Focusing on the thumb and ring finger, which are used most often when operating a mouse, the shape is designed to fit the four points of the proximal phalanx, thenar muscle, middle phalanx, and metacarpal.
By adopting a leather-like side grip on the side of the main unit, it prevents your hand from slipping and enhances the quality of the tool.
Equipped with a Blue LED that reflects light more accurately even on small irregularities and dust, making it comfortable to use anywhere.
It has a resolution of 2000 counts for smooth and comfortable operation.
It is a 5-button type equipped with "forward" and "back" buttons to increase the efficiency of web page browsing.
The ease of pressing the side buttons has been improved by adjusting the position, angle, and area of the vertices.
By using "ELECOM Mouse Assistant" which can be downloaded for free, you can assign your favorite functions to each button.
We have obtained Chromebook Compatibility Certification, which is proof that a product meets the specified performance and quality standards set by Google. "Works With Chromebook" is the name of the compatibility certification program and logo prepared for peripheral devices (accessories) manufactured by third parties for the "Chromebook" computer equipped with Chrome OS provided by Google. .

Ulasan Produk

Tidak ada ulasan