ELECOM SHELLPHA Wired USB Mouse, Quiet, 5 Buttons, Ergonomic, Antibacterial, Medium

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (m)About 1.5
Connector ShapeUSB-A plug
Mass (g)Approximately 94 *including cable
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions (mm)Width approx. 80 x depth approx. 113 x height approx. 48
Power SupplyUSB bus power
Reading methodBlueLED
Resolution (dpi)Sensor: 2000
Set ContentsMouse body x 1
SizeM
Suitable ModelsWindows, macOS, or ChromeOS device with a USB-A port
Supported OS(Windows) Windows 11/10, (macOS) macOS Sequoia 15, (Other) ChromeOS
Type of ConnectionUSB wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fits in your hand, fits in your life. The SHELLPHA mouse blends seamlessly into your living space. Inspired by the soft roundness and natural color of a seashell, the design is perfect for a living-like office or residential space. This M-size wired model features an ergonomic shape that puts less strain on your hands and wrists, a quiet design that's easy on your hands and wrists, and a convenient side button for browsing the web.
"SHELLPHA" is an ergonomic mouse that fits comfortably in your hand and integrates into your lifestyle.
The design features beautiful curves and natural colors that blend easily into modern living spaces.
The seams in the parts that come into contact with your hand have been reduced as much as possible, so the glove fits comfortably in your palm.
The ergonomic shape, with careful attention paid to height and angle, allows you to use it in a relaxed position from your palm to your wrist and arm.
It is equipped with a silent switch that does not make clicking noises.
The click sound is quiet, so you can use it without worrying about noise even when there are people around, such as during a meeting, in a living room, cafe, or shared office.
The antibacterial coating prevents the growth of bacteria on the surface of the mouse, keeping it clean. (Antibacterial areas: mouse body, wheel, and printed parts)
The design has few seams, making it less likely for dirt and dust to accumulate and easier to clean.
*This product has the ability to suppress or inhibit the growth of bacteria on surfaces and complies with the antibacterial test standards set by the JSA (Japanese Standards Association).
This is a wired model so you don't have to worry about running out of charge while using it.
This is a 5-button type with "forward" and "back" buttons that are convenient when navigating websites or folders.
You can customize the buttons to your liking by using the free downloadable button function assignment software "ELECOM Mouse Assistant."
This is a standard M size that fits comfortably in your hand and is easy to handle.
Equipped with a BlueLED sensor that allows accurate pointer movement even in environments with small bumps or dust, it can be used comfortably on wooden, resin, or glass desks, notebooks, tablecloths, and more.
We offer a variety of sizes, connection methods, and number of buttons, so you can choose the one that's perfect for you based on the size of your hand, purpose, and usage situation.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
VCCI: Class B compliant

Ulasan Produk

Tidak ada ulasan