ELECOM SFP+ module (SW/SR)

Sebelum PPN:
Rp6.499.900
Spesifikasi
Applicable StandardVCCIClassB
Communication Speed10Gbps
Conform to[Switching Hub] -, [NAS] NSB-7A4RL series, NSB-7A5BLX series, NSB-7A5BL series, NSB-7A4BL series, NSB-5A4RL series (as of September 2020)
Connector Shape2-core LC connector
Emission waveLength (N.m)850
Included AccessoriesFor safe use: 1 sheet
Input Voltage (V)3.3
MTBF (hour)1018000
Mass (g)About 19
Network TypeIEEE802.3ae
Number of Ports1 port
Operating EnvironmentTemperature: 0°C to 50°C Humidity: 5% to 95% (no condensation)
Outer Dimensions (mm)Approximately 56.5x14.3x11.9
Rated Power Consumption (W)0.82 max
Suitable Cable50/125μm GI type multimode optical fiber cable (LC connector), 62.5/125μm GI type multimode optical fiber cable (LC connector)
Temperature/Humidity Range for Storage-40 to 85°C/5 to 95% (no condensation)
Transmission distance (m)300
Type of Connection10GBASE-SW/SR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an SFP+ module exclusively for corporate network products that comply with 10G BASE-SW/SR. By inserting it into the SFP port on the product, you can communicate using optical fiber cables. This product is "50°C compatible" and "3-year warranty" just like the corporate products you use.
This is an SFP+ module exclusively for corporate network products that comply with 10G BASE-SW/SR.
By inserting it into the SFP port on the product, you will be able to communicate using a fiber optic cable.
By using a 2-core LC connector multimode fiber optic cable, the transmission distance can be extended up to 300m.
This product is "50°C compatible" and comes with a "3-year warranty", just like the corporate products you use.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
Specification
Optical Transmit Level: Maximum -1dBm, Minimum -6.5dBm Optical Receive Level: Maximum -7.5dBm, Minimum -11.1dBm

Ulasan Produk

Tidak ada ulasan