Spesifikasi
| Applicable Standard | VCCIClassB |
|---|---|
| Communication Speed | 10Gbps |
| Conform to | [Switching Hub] -, [NAS] NSB-7A4RL series, NSB-7A5BLX series, NSB-7A5BL series, NSB-7A4BL series, NSB-5A4RL series (as of September 2020) |
| Connector Shape | 2-core LC connector |
| Emission waveLength (N.m) | 1310 |
| Included Accessories | For safe use: 1 sheet |
| Input Voltage (V) | 3.3 |
| MTBF (hour) | 1522000 |
| Mass (g) | About 19 |
| Network Type | IEEE802.3ae |
| Number of Ports | 1 port |
| Operating Environment | Temperature: 0°C to 50°C Humidity: 5% to 95% (no condensation) |
| Outer Dimensions (mm) | Approximately 56.5x14.3x11.9 |
| Rated Power Consumption (W) | Max 0.99 |
| Suitable Cable | 9/125μm SM type single mode optical fiber cable (LC connector) |
| Temperature/Humidity Range for Storage | -40 to 85°C/5 to 95% (no condensation) |
| Transmission distance | 10km |
| Type of Connection | 10GBASE-LW/LR |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an SFP+ module exclusively for corporate network products that comply with 10G BASE-LW/LR. By inserting it into the SFP port on the product, you can communicate using optical fiber cables. This product is "50°C compatible" and "3-year warranty" just like the corporate products you use.
This is an SFP+ module exclusively for corporate network products that comply with 10G BASE-LW/LR.
By inserting it into the SFP port on the product, you will be able to communicate using a fiber optic cable.
By using a single-mode fiber optic cable with a 2-core LC connector, the transmission distance can be extended up to 10 km.
This product is "50°C compatible" and comes with a "3-year warranty", just like the corporate products you use.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is an SFP+ module exclusively for corporate network products that comply with 10G BASE-LW/LR.
By inserting it into the SFP port on the product, you will be able to communicate using a fiber optic cable.
By using a single-mode fiber optic cable with a 2-core LC connector, the transmission distance can be extended up to 10 km.
This product is "50°C compatible" and comes with a "3-year warranty", just like the corporate products you use.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
SpecificationOptical Transmit Level: Maximum 0.5dBm, Minimum -8.2dBm Optical Receive Level: Maximum -10.3dBm, Minimum -14.4dBm
Ulasan Produk
Tidak ada ulasan



















































































































































/2fP113439087-2.jpg)
