ELECOM SFP module + 1000BASE-SX + optical transceiver + heat resistance 50 °C compatible + 3 year warranty + EHB-EX-SFP GSX

Sebelum PPN:
Rp2.099.900
Spesifikasi
Applicable StandardVCCIClassB
Communication Speed1000Mbps
Conform to[Switching Hub] EHB-SG2B08, EHB-SG2B08-PL, EHB-SG2B16, EHB-SG2B16F-PL, EHB-SG2B24, EHB-SG2B24F-PL (as of August 2016), [NAS] -
Connector Shape2-core LC connector
Emission waveLength (N.m)850
Included AccessoriesFor safe use: 1 sheet
Input Voltage (V)3.3
MTBF (hour)1362000
Mass (g)About 16
Network TypeIEEE802.3z
Number of Ports1 port
Operating EnvironmentTemperature: 0°C to 50°C Humidity: 5% to 95% (no condensation)
Outer Dimensions (mm)About 56.6 x 14.6 x 13.4
Rated Power Consumption (W)0.82 max
Suitable Cable50/125μm GI type multimode optical fiber cable (LC connector), 62.5/125μm GI type multimode optical fiber cable (LC connector)
Temperature/Humidity Range for Storage-40 to 85°C/5 to 95% (no condensation)
Transmission distance (m)550
Type of Connection1000BASE-SX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an SFP module exclusively for corporate network products that comply with 1000BASE-SX standards. By inserting it into the SFP port on the product, you can communicate using a fiber optic cable. By using a 2-core LC connector multimode fiber optic cable, the transmission distance can be extended up to 550m. This product is "50°C compatible" and "3-year warranty" just like the corporate products you use it with.
Feature
Specification
Optical Transmit Level: Maximum -4dBm, Minimum -9.5dBm, Optical Receive Level: Maximum 0dBm, Minimum -18dBm

Ulasan Produk

Tidak ada ulasan