ELECOM SFP module + 1000BASE-BX + optical transceiver + heat resistance 50 °C compatible + 3 year warranty + EHB-EX-SFPGBW-P

Sebelum PPN:
Rp6.399.900
Spesifikasi
Applicable StandardVCCIClassB
Communication Speed1000Mbps
Conform to[Switching Hub] EHB-SG2B08, EHB-SG2B08-PL, EHB-SG2B16, EHB-SG2B16F-PL, EHB-SG2B24, EHB-SG2B24F-PL (as of August 2016), [NAS] -
Connector Shape1-core LC connector
Emission waveLength (N.m)EHB-EX-SFPGBW13:1310,EHB-EX-SFPGBW14:1490
Included AccessoriesFor safe use: 1 sheet
Input Voltage (V)EHB-EX-SFPGBW13:3.3,EHB-EX-SFPGBW14:3.3
MTBF (hour)EHB-EX-SFPGBW13:1479000,EHB-EX-SFPGBW14:1365000
Mass (g)EHB-EX-SFPBW13: Approx. 19, EHB-EX-SFPBW14: Approx. 19
Network TypeIEEE802.3z
Number of Ports1 port
Operating EnvironmentTemperature: 0°C to 50°C Humidity: 5% to 95% (no condensation)
Outer Dimensions (mm)EHB-EX-SFPGBW13: Approx. 56.6 x 14.6 x 13.0, EHB-EX-SFPGBW14: Approx. 56.6 x 14.6 x 13.0
Rated Power Consumption (W)EHB-EX-SFPGBW13: 0.82 maximum, EHB-EX-SFPGBW14: 0.99 maximum
Suitable Cable9/125μm SM type single mode optical fiber cable (LC connector)
Temperature/Humidity Range for Storage-40 to 85°C/5 to 95% (no condensation)
Transmission distance10km
Type of Connection1000BASE-BX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 1000BASE-BX compliant SFP module for corporate network products. By plugging it into the SFP port on the product, you will be able to communicate using an optical fiber cable. This product is "50 ° C compatible" and "3-year warranty" like the corporate products you use.
This is a 1000BASE-BX compliant SFP module for corporate network products.
By plugging it into the SFP port on the product, you will be able to communicate using an optical fiber cable.
The transmission distance can be extended up to 10km by using a single-mode fiber optic cable with a 1-core LC connector.
This product includes two SFP modules, EHB-EX-SFPGBW13 and EHB-EX-SFPGBW14, which can be used in combination.
Please note that it can only be used in this combination.
This product is "50 ° C compatible" and "3-year warranty" like the corporate products you use.
Feature
Specification
Optical Transmit Level: EHB-EX-SFPGBW13: Maximum -3 dBm Minimum -9 dBm, EHB-EX-SFPGBW14: Maximum -3 dBm Minimum -9 dBm, Optical Receive Level: EHB-EX-SFPGBW13: Maximum -1 dBm Minimum -21 dBm, EHB-EX-SFPGBW14: Maximum -1 dBm Minimum -21 dBm

Ulasan Produk

Tidak ada ulasan