ELECOM Set of 2 Type-C Cables (1 USB A to C and 1 USB-C to C), 2m, PD up to 60W [Compatible with Type-C Devices]

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)Approximately 2 *Does not include connector
Cable Thickness (mm)About 3.5
ColorBlack
Conform to[USB Power Delivery] USB-A to USB Type-C cable: No, USB Type-C to USB Type-C cable: Yes, [DisplayPort Alternate Mode] No
Connector ShapeUSB-A plug to USB Type-C(TM) plug/USB Type-C plug to USB Type-C plug
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardHi-Speed USB(USB2.0)
Suitable ForUSB-A to USB Type-C cable: Max. 5V/3A (15W), USB Type-C to USB Type-C cable: Max. 20V/3A (60W)
Suitable ModelsAC chargers, mobile batteries, and computers with USB-A and USB Type-C ports, as well as smartphones and tablets with USB Type-C ports
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge your smartphone or tablet and transfer data with this USB 2.0 compatible cable set. Includes two cables: a USB-A to USB Type-CTM cable and a USB Type-C to USB Type-C cable.
For charging and data transfer of smartphones and tablets! This set includes two cables: a USB-A to USB Type-C(TM) cable and a USB Type-C to USB Type-C cable.
You can connect an AC charger, mobile battery, or computer with a USB-A port or USB Type-C port to a smartphone or tablet with a USB Type-C port to charge or transfer data.
This cable offers excellent durability, being able to withstand approximately 6,000 bends.
*The number of bending times was measured based on the USB standard by Allion Corporation, a comprehensive third-party verification solution provider that provides quality verification and standard logo certification.
Compatible with USB 2.0.
High-speed data transfer of up to 480Mbps is possible. *Theoretical value
USB Type-C to USB Type-C cables support USB Power Delivery and can charge at up to 60W. They can be used with smartphones, tablets, and some computers. *USB-A to USB Type-C cables do not support USB Power Delivery.
*The connected device must support USB Power Delivery.
*The current value supplied will vary depending on the performance of the device you are using.
The USB Type-C connector can be inserted into the port either side.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
Flame-retardant materials are used to enhance safety.
It uses a double-shielded cable to protect the signal from external noise interference.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
THINK ECOLOGY mark, [Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan