ELECOM Serial Cable RS-232C Cable 9-Pin 25-Pin Lead-Free Solder

Sebelum PPN:
Rp319.900
Spesifikasi
Conform to[Architecture] Compatible with PC/AT, PC98-NX, PC9821, and compatible machines
Connector Shape[PC side] DOS/V PC D-Sub 9-pin female, [PC side] NEC PC-9800 series D-Sub 25-pin male
Included AccessoriesNone
Length (m)1.5
Main applicationThis cable is used to transfer data between computers using an RS-232C interface.
PackageC1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For data transfer between PCs using RS-232C interface.
We use lead-free solder that is environmentally friendly and does not contain lead.
(Compatible models) NEC PC98-NX series, PC-9800 series, EPSON PC series, etc. and DOS / V personal computers of each company (models with D-Sub 9-pin RS-232C interface)
Communication software etc. is required for data transfer between PCs.
It cannot be used when using pins other than the wiring diagram.
When using with PC9800 series ⇔ PC98-NX, PC-9800 series ⇔ PC / AT, please use "cable connection" of Windows95 and Windows98.
*Communication software, etc. is required to transfer data between PCs. *Cannot be used when using pins other than those shown in the wiring diagram. When using AT, please use "cable connection" of Windows 98/95

Ulasan Produk

Tidak ada ulasan