ELECOM SD Card SDXC 512GB Class10 UHS-II U3 V60 Maximum transfer speed 280MB/s Waterproof IPX7 Compliant Ideal for 4K Video

Sebelum PPN:
Rp4.399.900
Spesifikasi
InterfaceSD
Mass (g)About 2.0
Memory CardSDXC
Memory Storage (GB)512
Outer Dimensions, Width W x Depth D x Height H (mm)24x2.1x32
Performance[X-ray resistant] Compliant with international standard ISO7816-1
Protection ClassCompliant with JIS waterproof protection class 7 (IPX7)
SD speed classClass10
Transfer Speed (MB/s)60 (minimum guaranteed) *When using a UHS-II compatible device, read: 280, write: 150
UHS Speed ClassUHS-II U3
Video Speed ClassV60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-speed UHS-II SDXC memory card that is ideal for 4K video and continuous shooting. It supports the video speed class "V60" and achieves high-speed data transfer of up to 280MB/s read and 150MB/s write. It also supports the IPX7 waterproof standard, so you can use it safely outdoors.
Compatible with UHS-II, a high-speed interface standard.
This SD card is compatible with UHS speed class "Class 3", video speed class V60, and SD speed class "Class 10", which guarantees the minimum speed during reading and writing.
Achieves high-speed data transfer with a maximum read speed of 280MB/s and a maximum write speed of 150MB/s.
*The maximum transfer speed is an actual measurement using a dedicated tester from TestMetrix, and transfer speeds cannot be guaranteed in all environments.
*It can also be used with devices that do not support UHS-II. It will perform at its best when used with a compatible device.
With a video speed class of V60, it is ideal for shooting 4K videos.
Its waterproof design complies with JIS waterproof protection class 7 (IPX7), so you can rest assured even if it accidentally gets wet when replacing the memory card.
*Complete waterproofing is not guaranteed. Waterproofing may decrease due to deformation or deterioration over time.
*If the SD card gets wet, wipe off the moisture, check that there are no water droplets remaining on the protection switch, and then allow it to dry completely before using it again.
It complies with the international standard ISO7816-1 and data is not affected by X-ray inspections at airports.
You can use our data recovery service free of charge once during the one-year warranty period.
*The data recovery service does not guarantee that all data will be completely recovered depending on the condition of the product, and the manufacturer cannot be held responsible for any data loss.
It is equipped with a copyright protection function that uses CPRM technology.
The warranty period is one year, so you can use it with peace of mind.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.

Ulasan Produk

Tidak ada ulasan