ELECOM SD card SDHC Class10 UHS-I U3 V30 A2 read speed up to 90MB/s [Compatible with car navigation systems/surveillance cameras] High durability model

Sebelum PPN:
Rp1.199.900 - Rp1.999.900
Spesifikasi
Conform to[Copyright protection function] CPRM not supported
InterfaceSD
Mass (g)About 2.0
Memory CardSDXC
Operating Temperature Range (°C)-25~85
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 24.0x2.1x32.0
SD speed classClass10
Transfer Speed (MB/s)30 (minimum guaranteed) *When using a UHS-I compatible device, read: 90
UHS Speed ClassUHS-I U3
Video Speed ClassV30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For playing videos and music! SDXC memory card for car navigation systems. Highly durable model, can be used safely even in harsh car environments. Recommended for security and surveillance cameras, network cameras, etc.
Feature
Specification
[Application Performance Class] A2

Ulasan Produk

Tidak ada ulasan