ELECOM SD Card Reader, Type-C, SD/microSD Compatible, PD100W, Data Transfer While Charging, Integrated Cable

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (cm)Approx. 12 * Connector not included
ColorBlack
Compatible SD-CardSD(DS/HS),SDHC(DS/HS/UHS-I/UHS-II/SDExpress),SDXC(DS/HS/UHS-I/UHS-II/SDExpress)
Connector(Upstream): USB Type-C(TM) plug<USB 5Gbps(USB3.2(Gen1))/USB2.0/USB1.1>
Maximum Data Transfer Rate (Mbps) (Theoretical)104
Operating EnvironmentTemperature: 5°C to 40°C, humidity: 30% to 80% (no condensation)
Outer Dimensions (mm)Width approx. 52 x Depth approx. 27 x Height approx. 11 *Cable not included
Remark*Data transfer speeds during reading and writing are UHS-I speeds. *It may be necessary to update to the latest version of each OS or install a service pack.
Slots2
Suitable microSD CardMicroSD(DS/HS),microSDHC(DS/HS/UHS-I/UHS-II/SDExpress),microSDXC(DS/HS/UHS-I/UHS-II/SDExpress)
Supported OS(Android)Android16/15/14,(Windows)Windows 11/10,(iOS)iOS 18,(iPadOS)iPadOS 18,(macOS)macOS15 Sequoia
USB PortOne (downstream) USB Type-C port (compatible with USB Power Delivery for power supply only, maximum input 100W/maximum output 98W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transfer your photos and videos faster and more easily! This memory card reader with a USB Type-CTM plug cable is convenient for connecting to computers, smartphones, and more. Transfer data while charging your computer or smartphone. It supports two SD and microSD cards simultaneously, allowing you to transfer images and video data from digital cameras and other devices simultaneously, making it convenient for editing and posting on social media.
This memory card reader comes with a USB Type-C(TM) plug cable, making it convenient for connecting to computers, smartphones, and tablets, making photo data transfer faster and more convenient.
Equipped with two slots for both SD and microSD cards, it allows for easy data transfer between cards. Images and video data taken with a digital camera or action camera and saved on an SD or microSD card can be imported to a smartphone or computer. This is convenient for editing the data or uploading it to social media.
When connecting to a PC, tablet, or smartphone, both slots support UHS-I (up to 104MB/s), enabling high-speed data transfer. *Theoretical values
It also supports reading and writing UHS-II and SD Express compatible cards.
*Data transfer speeds during reading and writing are UHS-I speeds.
The device is equipped with one USB Type-C port dedicated to charging, which supports USB Power Delivery and can supply up to 100W of power. This allows you to quickly charge your smartphone or tablet while transferring data, so you can transfer large amounts of data without worrying about charging.
*The connected device must support USB Power Delivery.
*The product itself consumes 2W, so the actual output is a maximum of 98W.
SD card and microSD card can be used simultaneously.
The design is based on measurements based on transmission and reception signal certification tests to ensure stable data quality between the PC and memory card reader, minimizing compatibility issues that often occur between connected devices and providing a smooth operating experience.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 12 cm so it does not get in the way when used around a desk.
No special driver installation is required. Simply connect it to your computer's USB port and you're ready to go.
*SD card lock function is not supported.
*Copyright protection function is not supported.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product comes in an outer box designed to increase transportation efficiency and reduce environmental impact.
As part of our commitment to environmental conservation, the volume of this product's packaging container has been reduced by more than 20% compared to our company's standard product.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.

Ulasan Produk

Tidak ada ulasan