ELECOM SD card reader, compatible with both USB Type-C and USB-A, direct insertion

Sebelum PPN:
Rp449.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C(TM) plug, USB3.0-A plug
Data Packet RateUSB 5Gbps/5Gbps (theoretical value), USB 2.0/480Mbps (theoretical value), USB 1.1/12Mbps (theoretical value)
InterfaceUSB 5Gbps(USB3.2 Gen1)/USB2.0/USB1.1
Number of Slots (pieces)2
Operating Temperature/Humidity Range5-40 °C/30-80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)18 x 76 x 10 *including cap
Supported OSWindows 11/Windows 10, macOS Ventura 13/macOS Monterey 12, iPadOS 16. *Updates to the latest version of each OS or installation of a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a card reader that can be directly inserted into both a USB Type-C(TM) port and a USB-A port.
This is a cable-free card reader that can be directly inserted into both USB Type-C(TM) and USB-A ports.
It has two slots: an SD memory card slot and a microSD card slot.
The SD memory card slot supports not only SDHC memory cards but also high-speed, large-capacity SDXC memory cards.
The microSD card slot can accommodate microSD cards, which are used in many smartphones and tablets, without the need for an adapter.
SD memory cards and microSD cards can be used simultaneously.
It is equipped with both a USB Type-C(TM) connector and a USB-A connector.
*Please do not connect the USB Type-C(TM) connector and the USB-A connector at the same time. This may cause a malfunction.
It is equipped with an access lamp that indicates the access status of the media.
It comes with a cap to prevent dirt and dust from getting in.
It is equipped with a strap hole for easy portability.
*This product does not come with a strap.
It is powered by USB bus power, so no external power supply is required.
There is no need to install any special drivers, and you can use it immediately by simply connecting it to the USB port of your computer.
The SD card lock function is not supported.
It does not support copyright protection functions.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan