ELECOM SD Card Reader Type-C SD/microSD Compatible Aluminum Case Integrated Cable

Sebelum PPN:
Rp279.900
Spesifikasi
Cable Length (cm)Approximately 15 *Does not include connector
ColorSilver
Compatible SD-CardSD(DS/HS),SDHC(DS/HS/UHS-I/UHS-II/SDExpress),SDXC(DS/HS/UHS-I/UHS-II/SDExpress)
Number of Slots (pieces)2
Operating Temperature/Humidity RangeTemperature: 5°C to 40°C, humidity: 30% to 80% (no condensation)
Outer Dimensions (mm)Width approx. 43 x Depth approx. 43 x Height approx. 15 *Cable not included
Remark*Data transfer speeds during reading and writing are UHS-I speeds.
Suitable microSD CardMicroSD(DS/HS),microSDHC(DS/HS/UHS-I/UHS-II/SDExpress),microSDXC(DS/HS/UHS-I/UHS-II/SDExpress)
Supported OSNote: *You may need to update to the latest version of your OS or install a service pack. (Android) Android 16/15/14, (Windows) Windows 11/10, (iOS) iOS 18, (iPadOS) iPadOS 18, (macOS) macOS 15 Sequoia

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transfer your photos and videos faster and more easily! This memory card reader with a USB Type-CTM plug cable is convenient for connecting to your computer, smartphone, or tablet. It can transfer images and video data taken with a digital camera or action camera to a connected device. This is convenient for editing photos and uploading them to social media.
This memory card reader comes with a USB Type-C(TM) plug cable, making it convenient for connecting to computers, smartphones, and tablets, making photo data transfer faster and more convenient.
Equipped with two slots for SD cards and microSD cards, you can transfer images and video data taken with a digital camera or action camera and saved on the SD card or microSD card to a smartphone or computer. This is convenient for editing the data or uploading it to social media.
When connecting to a PC, tablet, or smartphone, both slots support UHS-I (up to 104MB/s), enabling high-speed data transfer. *Theoretical values
It also supports reading and writing UHS-II and SD Express compatible cards.
*Data transfer speeds during reading and writing are UHS-I speeds.
The design is based on measurements based on transmission and reception signal certification tests to ensure stable data quality between the PC and memory card reader, minimizing compatibility issues that often occur between connected devices and providing a smooth operating experience.
The body is made of aluminum, giving it a simple and stylish design, while also providing excellent heat dissipation during data transfer.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 15 cm so it does not get in the way when used around a desk.
No special driver installation is required. Simply connect it to your computer's USB port and you're ready to go.
*SD card lock function is not supported.
*Copyright protection function is not supported.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product comes in an outer box designed to increase transportation efficiency and reduce environmental impact.
As part of our commitment to environmental conservation, the volume of this product's packaging container has been reduced by more than 20% compared to our company's standard product.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
Feature
Specification
* Connector specifications (upstream): USB Type-C(TM) plug *Maximum data transfer speed: 104MB/s *Theoretical value

Ulasan Produk

Tidak ada ulasan