ELECOM SD card Class10 UHS-I U1 80MB/s label with SD card case

Sebelum PPN:
Rp339.900 - Rp739.900
Spesifikasi
Included AccessoriesSD card case, 2 replacement labels
InterfaceSD
Mass (g)Approx. 2.0 (main body)
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 24.0 x 2.1 x 32.0 (main body)
SD speed classClass10
Transfer Speed (MB/s)10 (minimum guaranteed) *When using a UHS-I compatible device, read: 80
UHS Speed ClassUHS-I U1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This memory card features a label with large free space on which you can write information such as the date and time the photo was taken and the content saved.
A label for replacement is also included.
The feature is that it can load up to 80MB/s and display images and videos quickly.
Comes with an SD card case that is convenient for management and carrying.

Compatible with UHS-I, a high-speed interface standard.
This is an SD card that is compatible with UHS speed class "Class 1" and SD speed class "Class 10", which guarantees the lowest reading and writing speeds.
This is an SD memory card that achieves high-speed data transfer of up to 80MB/s.
*Can also operate with devices that are not compatible with UHS-I. The original performance is demonstrated by using it with compatible equipment.
*The maximum transfer speed is an actual value measured based on the manufacturer's environment, and is not guaranteed in all environments.
*After writing, please make sure the ink is completely dry. If you touch it with your hand, the text may disappear or become blurred.
Includes 2 removable labels that you can write on.
*When pasting a label, please carefully peel off the label or glue that was originally pasted before pasting it again.
*Do not use benzene, thinner, alcohol, etc. when removing labels and glue.
Comes with a case that can hold an SD card. By putting the SD card in a case, you can store, carry, and deliver it with confidence.
Placing it in a case reduces the risk of damage due to static electricity or falling.
Equipped with a copyright protection function that uses CPRM technology.
The warranty period is 1 year, so you can use it with confidence.
Products that meet one or more manufacturer's environmental certification standards and display the "THINKECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.

Ulasan Produk

Tidak ada ulasan