ELECOM SD card Class 10 with data recovery service Copyright protection function Memory card

Sebelum PPN:
Rp679.900
Spesifikasi
InterfaceSD
Mass (g)About 2.0
Memory Storage (GB)64
Outer Dimensions, Width W x Depth D x Height H (mm)24x2.1x32
SD speed classClass10
Supported memory cardsSDXC
Transfer Speed (MB/s)10 (minimum guarantee)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recover data free of charge even in the event of an emergency! This SD memory card allows you to use the data recovery service free of charge only once within the one-year warranty period.

Ulasan Produk

Tidak ada ulasan