ELECOM SATA Cable 45cm 3-Pack SATA3.0 [Backward Compatible] 6Gbps Flat Cable with Latch

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (cm)Approx. 45 * Connector not included
Cable Thickness (mm)Width 7.8 x Thickness 2.2
ColorRed
Connector ShapeSATA 7-pin port (straight connector)
PackageBag + sticker
StandardSATA3.0 compliant
Suitable EquipmentsSSDs, HDDs, motherboards, etc.
Transmission Speed (Gbps)Up to 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an environmentally friendly SATA cable that complies with UL standards, complies with the EU RoHS directive (10 substances), and uses environmentally friendly packaging.
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan