Sebelum PPN:
Rp6.299.900 - Rp7.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buffer Memory | X |
|---|---|
| Conform to | [ECC] Not supported |
| Memory Interface | 262pin DIMM |
| Memory Module Standard | PC5-44800 |
| Memory Specification | DDR5-5600(SDRAM) |
| SPD | O |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a 262-pin DDR5-SDRAM SODIMM memory module for laptops and thin desktops that supports DDR5-5600/PC5-44800. It complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This is a 262-pin DDR5-SDRAM SODIMM memory module for laptops and thin desktops that supports DDR5-5600/PC5-44800.
With a maximum data transfer speed of 44.8GB/s, stable, high-speed operation is possible.
Its low voltage of 1.1V reduces power consumption compared to DDR4's 1.2V.
The terminal surface has a gentle slope, allowing it to be inserted smoothly into the slot.
By increasing the memory capacity, you can achieve a stress-free and comfortable operating environment even when opening multiple applications simultaneously or performing memory-intensive tasks such as editing multimedia content.
It comes with a 6-year warranty, so you can use it with peace of mind.
You can immediately check the latest compatible models on the manufacturer's website, "Memo Navi."
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This is a 262-pin DDR5-SDRAM SODIMM memory module for laptops and thin desktops that supports DDR5-5600/PC5-44800.
With a maximum data transfer speed of 44.8GB/s, stable, high-speed operation is possible.
Its low voltage of 1.1V reduces power consumption compared to DDR4's 1.2V.
The terminal surface has a gentle slope, allowing it to be inserted smoothly into the slot.
By increasing the memory capacity, you can achieve a stress-free and comfortable operating environment even when opening multiple applications simultaneously or performing memory-intensive tasks such as editing multimedia content.
It comes with a 6-year warranty, so you can use it with peace of mind.
You can immediately check the latest compatible models on the manufacturer's website, "Memo Navi."
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
Feature
Specification[Error detection mechanism] x
Ulasan Produk
Tidak ada ulasan




















































































































































