Sebelum PPN:
Rp6.999.900 - Rp8.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Memory | DDR4-SDRAM,DDR4-3200 |
|---|---|
| Memory Module Standard | PC4-25600 |
| SPD | O |
| Shape | Memory module: 288-pin DIMM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This 288-pin DDR4-SDRAM DIMM desktop memory module supports DDR4-3200/PC4-25600 and is compliant with the EU RoHS Directive (restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This is a 288-pin DDR4-SDRAM DIMM desktop memory module that supports DDR4-3200/PC4-25600.
With a maximum data transfer speed of 25.6GB/s, stable, high-speed operation is possible.
It uses a lower voltage of 1.2V compared to DDR3's 1.5V, which reduces power consumption.
The terminal surface has a gentle slope, allowing it to be inserted smoothly into the slot.
By increasing the memory capacity, you can create a comfortable and stress-free operating environment even when working with multiple applications open or performing memory-intensive tasks such as editing multimedia content.
It comes with a 6-year warranty, so you can use it with peace of mind.
You can immediately check the latest compatible models on the manufacturer's website, "Memo Navi."
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This is a 288-pin DDR4-SDRAM DIMM desktop memory module that supports DDR4-3200/PC4-25600.
With a maximum data transfer speed of 25.6GB/s, stable, high-speed operation is possible.
It uses a lower voltage of 1.2V compared to DDR3's 1.5V, which reduces power consumption.
The terminal surface has a gentle slope, allowing it to be inserted smoothly into the slot.
By increasing the memory capacity, you can create a comfortable and stress-free operating environment even when working with multiple applications open or performing memory-intensive tasks such as editing multimedia content.
It comes with a 6-year warranty, so you can use it with peace of mind.
You can immediately check the latest compatible models on the manufacturer's website, "Memo Navi."
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
Feature
Specification*ECC: x*Error detection mechanism: x
Ulasan Produk
Tidak ada ulasan




















































































































































