ELECOM RoHS Compliant DDR4 Memory Module 260-pin DDR4-SDRAM SODIMM for Laptops/Thin Desktops

Sebelum PPN:
Rp6.999.900 - Rp8.699.900
Spesifikasi
MemoryDDR4-SDRAM,DDR4-3200
Memory Module StandardPC4-25600
SPDO
ShapeMemory module: 260-pin DIMM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
260-pin DDR4-SDRAM SODIMM compatible with DDR4-3200/PC4-25600 memory module for laptops/thin desktops. Conforms to EU's "RoHS Directive (Restrictions on the Use of Certain Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
This is a 260-pin DDR4-SDRAM SODIMM memory module for laptops and thin desktops that supports DDR4-3200/PC4-25600.
With a maximum data transfer speed of 25.6GB/s, stable, high-speed operation is possible.
It uses a lower voltage of 1.2V compared to DDR3's 1.5V, which reduces power consumption.
The terminal surface has a gentle slope, allowing it to be inserted smoothly into the slot.
By increasing the memory capacity, you can create a comfortable and stress-free operating environment even when working with multiple applications open or performing memory-intensive tasks such as editing multimedia content.
It comes with a 6-year warranty, so you can use it with peace of mind.
You can immediately check the latest compatible models on the manufacturer's website, "Memo Navi."
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
Feature
Specification
*ECC: x*Error detection mechanism: x

Ulasan Produk

Tidak ada ulasan