Spesifikasi
| Color | White |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 12x35x14 |
| Mass (g) | 4 (per piece) |
| Operating Environment | Temperature: 0-40°C, Humidity: 10-80% (no condensation) |
| Set Contents | Lock body x 3, key x 1 |
| Suitable For | [Line] RJ-45 connector port (regardless of UTP/STP) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a protector with a key attached to an empty port to prevent network failure due to unauthorized use or misuse of network hubs used in offices and homes.
Covers the entire RJ-45 connector port
With a key, you can prevent unauthorized use and misuse
Can also be used as a dust cover
Covers the entire RJ-45 connector port
With a key, you can prevent unauthorized use and misuse
Can also be used as a dust cover
Ulasan Produk
Tidak ada ulasan




















































































































































