ELECOM Retractable 90cm USB-A to Lightning Charging Cable, Data Transfer Compatible, MFi Certified, Compact Storage

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (m)Approx. 0.9 *including connector
Cable Thickness (mm)Width approx. 4.3 x Thickness approx. 1.6
ColorWhite
Connector ShapeUSB-A plug to Lightning plug
PlugGold plated pin
StandardHi-Speed USB(USB2.0)
Suitable ModelsAC chargers, mobile batteries, computers, etc. with USB-A ports, and iPhones, iPads, iPods, and AirPods with Lightning ports
Supported Transfer Speed (Mbps)Maximum 480 * Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to store and tangle-free. This retractable USB-A to Lightning cable compactly stores approximately 90cm of cable. The palm-sized case makes it easy to carry. The single-sided retractable design allows you to pull it out with one hand.
This single-sided retractable cable can be pulled with one hand and can be adjusted to your desired length in seven steps up to a maximum of 90cm.
The case is compact and lightweight, making it easy to carry. The connector can be stored in the case, so there's no risk of it getting twisted or broken in your bag.
This model is quiet and reduces the clicking noise when pulling out the cable, making it safe to use in offices and other places with people around.
This is a flat cable that can be used in tight spaces without taking up too much space.
Equipped with a USB-A to Lightning plug, it has a maximum output of 12W, allowing you to smoothly charge devices such as iPhones and iPads.
The USB 2.0 standard allows for high-speed data transfers of up to 480Mbps. Connect your smartphone, tablet, or laptop to transfer photos, videos, and other data.
Highly flame-retardant materials are used to enhance safety.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This product is officially certified by Apple as MFi (Made for iPhone/iPad) and is compatible with iOS and iPadOS updates, so you can use it with confidence.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
Feature
Specification
DisplayPort Alternate Mode support: No USB Power Delivery support: No Twisted pair cable (communication line): Yes Supported voltage/current: Max. 5V/2.4A (12W)

Ulasan Produk

Tidak ada ulasan