ELECOM Remote control for recorders, compatible with 4 manufacturers [Panasonic, Toshiba, Sharp, Sony], 2-in-1, 12 major manufacturers

Sebelum PPN:
Rp439.900
Spesifikasi
Battery LifeApproximately 1 year *Depending on usage
Communication ProtocolInfrared (IR) method
Included AccessoriesUser's Manual
Mass (g)Approx. 96 *Excluding batteries
Number of Buttons60 button
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 49x212x25
Suitable BatteryTwo AAA alkaline batteries *This product does not come with batteries. Please purchase them separately.
Suitable ModelsBlu-ray/DVD recorders (Panasonic/Toshiba/Sharp/Sony), TVs (Panasonic/Hitachi/Sharp/Toshiba/Sony/Mitsubishi/LG/Hisense/Aiwa/Azuma/Orion/Funai) *Please check the ELECOM website for compatibility information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control your Blu-ray/DVD recorder and TV with this one remote! This multi-recorder remote control is easy to set up with just four buttons. It's compatible with four Blu-ray/DVD recorder manufacturers and 12 TV manufacturers. The shape fits comfortably in your hand and the buttons have a clicky feel, reducing stress and allowing for comfortable operation.
This is a multi-recorder remote control that can operate one Blu-ray/DVD recorder and one TV, even if they are from different manufacturers.
Point the remote control at your Blu-ray/DVD recorder or TV, press and hold the power button, press the manufacturer's setting number, and then release the power button to complete the setup. You can start using it right away.
This is also recommended for those who want to consolidate their remote controls into one because each one takes up space and is a hassle to switch between, as well as those who find their current remote controls difficult to use due to their placement or feel when pressing them.
Blu-ray/DVD recorders are compatible with four manufacturers (Panasonic, Toshiba, Sharp, and Sony).
Compatible with Blu-ray/DVD recorders and digital televisions (terrestrial digital/BS/CS/4K).
Compatible with TVs from 12 manufacturers (Panasonic/Hitachi/Sharp/Toshiba/Sony/Mitsubishi/LG/Hisense/Aiwa/Azuma/Orion/Funai).
A total of 60 buttons are assigned: 53 buttons for Blu-ray/DVD recorders and 7 buttons for TVs.
The TV button is blue, making it easy to use.
For Blu-ray/DVD recorders, in addition to basic operations such as recording, playback, and stopping, frequently used buttons such as switching to 4K video (*), subtitles, and opening and closing the Blu-ray/DVD tray are assigned. *Compatible recorders only
For the TV, buttons for power control, volume adjustment, input switching, and channel change are assigned.
The "setting mode retention function" retains the set mode even when the battery is removed, eliminating the need to reset the settings when replacing the battery.
It supports the three most common ways to operate a remote control: pinch, hold, and place.
The recesses on the sides and back make it easy to hold, and the button shape fits comfortably in your fingers, allowing for comfortable operation in any way.
The buttons feature a metal dome that feels comfortable to press, and the click is noticeable even when pressed slightly off-center, making them comfortable to use.
This product has been confirmed to work with Blu-ray/DVD recorders and TVs released after 2012 (as of January 2024).
Before purchasing, please check the compatibility status of your TV on the ELECOM website. Compatibility status is updated regularly (as of January 2024).
*This product was developed based on devices released up to January 2024, but it may not be compatible with some Blu-ray/DVD recorders or TVs, or some functions may not be available.
Equipped with two signal LEDs, it makes it easier for signals to reach a wide area.
The remote control is compact and easy to operate, measuring approximately 4.9 cm wide and 21.2 cm long.
*If the Blu-ray/DVD recorder, TV, or the included remote control does not have a function on this product, that function cannot be used.Furthermore, if the TV or the included remote control has a function on this product, that function cannot be used.
*This product does not come with batteries. Please prepare two AAA alkaline batteries separately.

Ulasan Produk

Tidak ada ulasan