ELECOM Remote control cover [Compatible with Fire TV Stick Alexa Voice Recognition Remote (3rd Generation)] Silicone with hook hole
Spesifikasi
| Color | Black |
|---|---|
| Material | Silicon |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 161 x 42 x 20 (including hook holes) |
| Suitable For | [Remote Control] Amazon Fire TV Stick/Alexa Compatible Voice Remote 3rd Generation |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It protects the buttons perfectly! This silicone cover protects your Amazon Fire TV Stick and Alexa compatible voice recognition remote control 3rd generation from dirt and dust. It has a smooth texture and is comfortable to operate.
This silicone cover protects your Amazon Fire TV Stick and Alexa Voice Remote 3rd Generation from dirt and dust.
The silicone cover also helps protect the remote control from scratches.
It has a smooth texture and is comfortable to operate.
It has a hook hole for easy storage.
It can be washed with water, so it can always be used in a clean condition.
It has legs that allow it to stand stably on a flat surface.
This is a full cover type that covers the gap between the buttons and the main body.
The cover has a window in the button area so you can see the app buttons.
This silicone cover protects your Amazon Fire TV Stick and Alexa Voice Remote 3rd Generation from dirt and dust.
The silicone cover also helps protect the remote control from scratches.
It has a smooth texture and is comfortable to operate.
It has a hook hole for easy storage.
It can be washed with water, so it can always be used in a clean condition.
It has legs that allow it to stand stably on a flat surface.
This is a full cover type that covers the gap between the buttons and the main body.
The cover has a window in the button area so you can see the app buttons.
Ulasan Produk
Tidak ada ulasan



















































































































































