ELECOM RCA cable (2RCA plug to 2RCA plug red and white) 1m audio cable gold-plated plug
Spesifikasi
| Cable Length (m) | Approx. 1 * Connector not included |
|---|---|
| Cable Thickness (mm) | Approximately 2.6x5.2 |
| Color | Black |
| Connector Shape | Audio RCA pin plug x 2-Audio RCA pin plug x 2 |
| Plug | Gold plated plug |
| Suitable Models | Component system amplifiers with two RCA audio pin jacks |
| Type of Cable | Standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an analog audio cable that allows you to connect an RCA plug and enjoy music played on a music player in stereo on a CD radio cassette player, stereo system, amplifier, etc.
This is an RCA cable that can connect the RCA jack of a music player or other device to the RCA jack of a CD radio cassette player, stereo system, amplifier, etc.
It is equipped with two RCA plugs, allowing you to play sound from each L/R.
High-purity OFC 99.95% (oxygen-free copper) cable is used to reduce signal distortion and transmission loss.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is an RCA cable that can connect the RCA jack of a music player or other device to the RCA jack of a CD radio cassette player, stereo system, amplifier, etc.
It is equipped with two RCA plugs, allowing you to play sound from each L/R.
High-purity OFC 99.95% (oxygen-free copper) cable is used to reduce signal distortion and transmission loss.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%201m%20audio%20cable%20gold-plated%20plug/btP113435425-2.jpg)
