ELECOM RCA 3.5mm conversion cable (3.5mm stereo mini plug to 2RCA plugs red and white) 2m gold-plated plugs

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)Approx. 2 * Connector not included
ColorBlack
Connector ShapeDIA3.5mm 3-pole stereo mini plug to audio RCA pin plug x 2
PlugGold plated plug
Suitable ModelsSmartphones and PCs with a DIA3.5mm stereo mini jack, and components and amplifiers with two RCA audio pin jacks
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an analog audio cable that connects a Φ3.5mm stereo mini jack to an RCA jack, allowing you to enjoy music played on a smartphone or tablet in stereo on a CD radio cassette player, component stereo, or amplifier.
This is a Φ3.5mm stereo mini - RCA cable that can connect the Φ3.5mm stereo mini jack of a smartphone, tablet, or music player to the RCA jack of a CD radio cassette player, component stereo, amplifier, etc.
It is equipped with two RCA plugs, allowing you to play sound from each L/R.
High-purity OFC 99.95% (oxygen-free copper) cable is used to reduce signal distortion and transmission loss.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan