ELECOM Quiet Wireless Bluetooth Mouse, 7 Buttons, Tilt Wheel, Ergonomic, Antibacterial, Medium Size

Sebelum PPN:
Rp679.900
Spesifikasi
Battery LifeUp to about 18 months (approximate when using alkaline batteries) * May vary depending on usage conditions.
BluetoothBluetooth5.0 Class2
Communication ProtocolGFSK method
Compatible ProfileHOGP(HID Over GATT Profile)
Frequency Band2.4GHz band
Mass (g)Approx. 81 *Batteries not included
Number of Buttons7 *Including wheel button and tilt wheel
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 86x115x48
Power SupplyOne AA alkaline battery, AA manganese battery, or AA nickel-metal hydride secondary battery
Reading methodBlue LED
Sensor[Resolution] 2000DPI
Set ContentsMouse unit x 1, AA alkaline battery x 1 for operation check
Suitable ModelsDevices with Windows OS, macOS, ChromeOS, Android, iOS, and iPadOS that support Bluetooth(R) HOGP
Supported OSWindows 11/10,Android 13/12/11,macOS Sonoma 14/macOS Ventura 13,iOS 16,iPadOS 17/16,Chrome OS
Type of ConnectionBluetooth(R) wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fits in your hand, fits into your life. The SHELLPHA mouse blends seamlessly into your living space. Inspired by the soft roundness and natural color of a seashell, the body is designed to complement interiors with wood and white walls. This Bluetooth model features an ergonomic shape that puts less strain on your hands and wrists, and quiet operation for easy use in any situation. It also features side buttons and a tilt wheel.
The "SHELLPHA" Bluetooth(R) mouse is an ergonomic mouse that fits comfortably in your hand and integrates into your everyday life.
The design features soft curves and gentle colors that blend easily into modern living spaces.
The seams in the parts that come into contact with your hand have been reduced as much as possible, so the glove fits comfortably in your palm.
The design has few seams, making it less likely for dirt and dust to accumulate and easier to clean.
The ergonomic shape, with careful attention paid to height and angle, allows you to use it in a relaxed position from your palm to your wrist and arm.
It is equipped with a silent switch that does not make clicking noises.
The click sound is quiet, so you can use it without worrying about disturbing others, even when working from home, such as when using a computer during a meeting or working early in the morning or at night.
The antibacterial treatment prevents the growth of bacteria on the surface of the mouse, keeping it clean. (Antibacterial area: mouse body, printed parts)
*This product has the ability to suppress or inhibit the growth of bacteria on surfaces and complies with the antibacterial testing standards set by the Japanese Standards Association (JSA).
This Bluetooth(R) connection type allows you to use it wirelessly, keeping your desk area neat and tidy.
If you have a computer that supports Bluetooth(R) HOGP, you can use the mouse without connecting a receiver, making it ideal for computers and tablets with limited USB ports.
*Even if your computer does not support Bluetooth HOGP, you can use it by using a Bluetooth adapter that complies with the standard. (Recommended Bluetooth adapter: LBT-UAN05C2 series (sold separately))
This is a 7-button type with forward and back buttons that are convenient when navigating websites and folders, and a tilt wheel that allows you to scroll left and right.
The M size is easy to hold and the pointer is easy to operate smoothly.
Equipped with a BlueLED sensor that allows the pointer to move accurately even in environments with small bumps or dust, it can be used comfortably on wooden, resin, or glass desks, notebooks, tablecloths, and more.
You can customize the buttons to your liking by using the free downloadable button function assignment software "ELECOM Mouse Assistant."
It is equipped with a "multi-pairing function" that allows connection of up to two devices.
The slide switch makes it easy to switch connections, making it ideal for people who use multiple devices at the same time, such as a computer at home and a tablet when out and about.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
The tilt wheel allows you to scroll horizontally by simply tilting the wheel. You can scroll up, down, left, and right using just the wheel, greatly improving your work efficiency when using Excel or the web.
Feature
Specification
[Connection switching function] Supported (Bluetooth(R): 2 devices)

Ulasan Produk

Tidak ada ulasan