ELECOM Qi2 25W Wireless Charger with Magnetic Design, Anti-Slip, Foreign Object Detection, and 1.5m USB-C Cable

Sebelum PPN:
Rp849.900
Spesifikasi
Cable ColorBlack
Cable Length (m)About 1.5
ColorBlack
Diameter x Height (mm)59 x 7.7 *Excluding cable
InputMaximum 5V/3A, 9V/3A, 12V/3A, or 15V/3A (USB Power Delivery compatible)
Input TerminalUSB Type-C(TM) plug (cable integrated)
Mass (g)Approximately 74 *including cables and connectors
Operating Humidity Range10%~90%
Operating Temperature Range (°C)-10~40
Output Power (W)5/7.5/15/25
StandardQi2 25W(MPP)
Suitable ModelsDevices that support Qi2 25W (MPP) standard wireless charging
Target AreaJapan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a maximum output of 25W, wireless charging is even faster. This magnetic wireless charger can quickly charge Qi2 25W compatible smartphones. It attaches perfectly to the back of your smartphone, allowing you to charge while using your smartphone.
This wireless charger supports the Qi2 25W standard and allows for fast charging by simply attaching it to a compatible smartphone with a magnet.
This is an officially certified product that complies with the international standard for wireless power supply, "Qi2 25W," established by the WPC (Wireless Power Consortium).
*ELECOM is a member company of the Wireless Power Consortium.
With a maximum output of 25W, it can charge compatible smartphones, achieving five times the output power of the conventional Qi standard.
It has a compact size of approximately 59mm in diameter that does not interfere with the iPhone's rear camera.
The magnets allow it to attach perfectly to the back of your smartphone, so you can charge it while using your smartphone.
Even if your smartphone rings, the charging part will not shift or come off due to vibration, allowing for stable charging.
Equipped with a foreign object detection function, charging will be stopped if a metal object such as a coin is placed between the smartphone and the charger, reducing the risk of abnormal heat generation.
Even if your smartphone gets wet, you can quickly charge it by wiping off the water droplets on the back. This is also useful in situations where the connector gets wet and you can't connect it right away.
*This product is not waterproof.
Charging is possible with the magnetic wireless charging compatible case attached.
*Only cases that are compatible with wireless charging. Also, only compatible cases can be secured with magnets. Even if the above applies, charging may not be possible depending on the specifications and conditions.
*Smartphone rings and cases that contain metal or magnets, other than those compatible with wireless charging, cannot be used. Please remove them before use as they may generate heat.
It uses an integrated cable that is approximately 1.5m long, allowing for a relaxed connection.
The integrated cable uses a USB Type-C(TM) plug, so you can charge it from an AC charger with a USB Type-C port.
This product does not come with a USB output adapter (such as an AC charger). For 25W wireless charging, you will need a USB output adapter that supports USB Power Delivery 45W or higher. For 15W wireless charging, you will need a USB output adapter that supports USB Power Delivery 30W or higher.
*Please check the compatibility table on the ELECOM website for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is committed to environmental conservation and uses paper materials sourced from sustainable forest resources for its packaging containers and outer boxes.
This product comes in an outer box designed to increase transportation efficiency and reduce environmental impact.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
Integrated USB Type-C cable

Ulasan Produk

Tidak ada ulasan