ELECOM Qi Certified Wireless Charger, 12W/10W/7.5W/5W, Desktop Charger, 1m Cable Included, Simply Place Charger, Slim and Compact

Sebelum PPN:
Rp639.900
Spesifikasi
CableUSB+Type-C+-+USB+Type-C cable
Cable Length (m)About 1
Included AccessoriesCable
InputMaximum 5V/3A or 9V/2.22A or 12V/1.67A (USB Power Delivery compatible)
Input TerminalUSB Type-CTM port
Mass (g)About 37.5
Operating Humidity (%)10~90
Operating Temperature Range (°C)-10~25
Output Power (W)5/7.5/10/12
Suitable ModelsDevices that support wireless charging with Qi's 5W (BPP) standard, Apple's 7.5W standard, Samsung's 10W standard, and 12W (EPP) standard
Target AreaJapan
Various certificationsQi(EPP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Qi-compliant wireless charger charges compatible Android and iPhone devices simply by placing them on the charger. Its palm-sized design makes it easy to carry. The non-slip pad on the top surface prevents scratches on the smartphone and prevents it from slipping off due to vibration. Connecting a USB Power Delivery-compatible AC charger allows for fast charging at up to 12W.
This is a Qi-compliant wireless charger that allows you to charge your smartphone or other Qi-compatible devices simply by placing them on the charger.
This is an officially certified product that complies with the international standard for wireless power supply, Qi, established by the WPC (Wireless Power Consortium).
*ELECOM is a member company of WPC.
It can charge Android smartphones and iPhones that support wireless charging, such as Pixel, Xperia, and Galaxy. It can also charge wireless charging compatible devices such as AirPods.
With a maximum output of 10W, it supports Galaxy's fast charging 10W standard, iPhone's 7.5W standard, and standard 5W standard.
Because it is wireless charging, the smartphone's charging port is not used. You can also charge with wired earphones or USB memory plugged in.
Even if your smartphone gets wet, you can quickly charge it by wiping off the water droplets on the back. This is also useful in situations where the connector gets wet and you can't connect it right away.
*This product is not waterproof.
The top surface is equipped with an anti-slip pad, so even if your smartphone rings, the charging part will not move or come off due to vibrations, allowing for stable charging.
You can also charge it with the case on.
* Only for cases 3mm or less in thickness. Even if the case is 3mm or less, charging may not be possible depending on the specifications and conditions.
*Smartphone rings, cases, etc. containing metal or magnets cannot be used. Please remove them before use as they may generate heat.
It is a thin and compact type that can be installed in a space-saving manner.
It is equipped with foreign object detection and temperature rise protection functions, making it safe to use.
It comes with a detachable cable that is approximately 1m long and is the same color as the device itself, making it convenient for use on a desktop.
*This product does not come with a USB output adapter (such as an AC charger). To use this product, you will need a separate USB output adapter with USB Power Delivery of 20W or more.
*Please check the compatibility table on the ELECOM website for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product has gone paperless, including the instruction manuals included with the product.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is made with environmentally friendly materials, with over 10% of the main components and constituent materials being recycled.

Ulasan Produk

Tidak ada ulasan