ELECOM Qi Certified Wireless Charger, 10W/7.5W/5W Fast Charging, Landscape/Portrait Mode

Sebelum PPN:
Rp519.900
Spesifikasi
CableUSB+Type-C+-+USB+Type-C cable
Cable Length (m)About 1
Included AccessoriesCable
InputMaximum 5V/2A or 9V/2A or 12V/1.5A (USB Power Delivery compatible)
Input TerminalUSB Type-CTM port
LED ColorPowered: Blue lights up for 3 seconds/Standby: Off/Charging: Red lights up/Charging complete: Blue lights up/Error: Flashing red and blue * Depending on the model, the LED color may not change when charging is complete.
Mass (g)About 184
Operating Humidity Range20%~80%
Operating Temperature Range (°C)0~40
Outer Dimensions (mm)Width approx. 74 x Depth approx. 88 x Height approx. 115
Output Power (W)5/7.5/10
Suitable ModelsDevices that support wireless charging of Qi's 5W (BPP) standard, Apple's 7.5W standard, and Samsung's 10W standard
Various certificationsQi (BPP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whether you're using it vertically or horizontally, even AirPods are compatible. This Qi-compatible wireless charger charges your compatible smartphone or other Qi-enabled device simply by placing it on the charger. With a maximum output of 10W, it's capable of fast charging a wide range of devices. Equipped with three coils, it can charge your smartphone in either portrait or landscape orientation, and it's also compatible with compatible AirPods.
This is a Qi-compatible wireless charger that allows you to charge your smartphone or other Qi-compatible devices simply by placing them on the charger.
This is an officially certified product that complies with the international standard for wireless power supply, Qi, established by the WPC (Wireless Power Consortium).
*ELECOM is a member company of WPC.
Equipped with three coils, it allows for wireless charging over a wide surface area, allowing you to charge your smartphone in either portrait or landscape orientation, and is also compatible with other wirelessly charged devices such as AirPods.
You can charge Android smartphones such as Galaxy and iPhones that support wireless charging.
With a maximum output of 10W, it supports Galaxy's 10W fast charging, iPhone's 7.5W fast charging, and the standard 5W standard.
The base has a built-in weight, so you can place your smartphone stably.
Anti-slip pads are placed on the surface where the device is placed to prevent scratches on the smartphone itself and slipping off due to vibration.
It has an LED that lets you check the charging status.
You can also charge it with the case on.
* Only for cases 3mm or less in thickness. Even if the case is 3mm or less, charging may not be possible depending on the specifications and conditions.
*Smartphone rings, cases, etc. containing metal, magnets, etc. cannot be used. Please remove them before use as they may generate heat.
It comes with a detachable cable that is approximately 1m long and allows for a comfortable connection.
*This product does not come with a USB output adapter (such as an AC charger). To use this product, you will need to purchase a USB output adapter with an output of 5V/2A or more.
*To use 10W wireless charging, you will need to purchase a separate USB output adapter that supports USB Power Delivery of 20W or more.
*When using an AC charger with a USB-A port, please prepare a USB-A to USB Type-C cable separately.
*Please check the compatibility table on the ELECOM website for compatible charging models.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product has gone paperless, including the instruction manuals included with the product.
As part of our commitment to environmental conservation, this product uses plastic in its packaging containers that is 20% lighter than our company's standard.
This product is made with environmentally friendly materials, with over 10% of the main components and constituent materials being recycled.
Feature
Specification
Warranty area: Japan

Ulasan Produk

Tidak ada ulasan