ELECOM PSP charging USB cable USB to DC connector 80cm retractable type

Sebelum PPN:
Rp159.900
Spesifikasi
ColorBlack
Conform to[Architecture] PC/AT compatible machines and MACs manufactured by manufacturers with USB ports as standard equipment
Connector Shape[1] USB Type: A (male), [2] EIAJ Standard #2 (male)
Length (m)0.8
Main applicationCharge PSP from USB port of PC etc.
StandardUSB1.1/2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A charging cable for handheld game consoles.
USB: Type A <---> Equipped with DC connector
You can easily charge the PSP from your PC or USB hub
Uses a winding mechanism that is convenient to carry
The cable length is 80 cm and it is easy to handle.
Can be stored with the touch of a button
It comes in handy when charging the PSP.
As it is a retractable type, it can be adjusted to the desired length.

Ulasan Produk

Tidak ada ulasan