ELECOM Premium HDMI Cable 4K 60p Gold Plated TVs, Projectors, Game Consoles, etc. Slim Black

Sebelum PPN:
Rp229.900 - Rp259.900
Spesifikasi
Cable Thickness (mm)About 4.5
ColorBlack
Connector ShapeHDMI (Type A, 19 pins)-HDMI (Type A, 19 pins)
PlugGold plate
ShieldingTriple shield
StandardPremium High Speed with Ethernet
Suitable ModelsHDMI (type A 19 pin) side: LCD TV, plasma TV, projector, etc. with HDMI input terminal, HDMI (type A 19 pin) side: AV equipment, game console, etc. with HDMI output terminal
Supported ResolutionSupports 4K x 2K (60P)
Transmission Speed (Gbps)18
Type of CableSlim nylon mesh type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium HDMI Cable Standard certified Premium HDMI cable slim type. The connector is made of high-quality aluminum, and the outer skin of the cable is made of slim type nylon mesh cable that can be wired neatly and does not have to be bent. It supports 4K2K (60P) and can faithfully transmit high-quality video and audio.

Ulasan Produk

Tidak ada ulasan