ELECOM Precisionist Tenkeyless Wireless Keyboard, Bluetooth & 2.4GHz Wireless, Japanese Layout, Ultra-Slim, Rechargeable

Sebelum PPN:
Rp1.499.900
Spesifikasi
Battery LifeUp to 7 months on a single full charge *May vary depending on usage conditions.
BluetoothBluetooth Low Energy
Classification75% size
Conform to[Bluetooth] Windows, macOS, iOS, iPadOS, ChromeOS, and Android devices that support Bluetooth Low Energy. [USB] Windows, macOS, and ChromeOS devices with a USB-A port.
Connector Shape[Receiver] USB-A plug [Keyboard body] USB Type-C(TM) port
Frequency Band2.4GHz band
FunctionMulti-function/Receiver storage (USB 2.4GHz wireless: 1 unit/Bluetooth: 3 units)/Connection switching (USB 2.4GHz wireless: 1 unit/Bluetooth: 3 units)
KeyPantograph
Key layoutJapanese sequence
Key pitch (mm)19
Key stroke (mm)1.5
Mass (g)[Keyboard] 390 (cable not included) [Receiver] 2
Number of Keys90 keys
Outer Dimensions, Width W x Depth D x Height H (mm)Keyboard: 313 x 119 x 16 (stand not included) Receiver: 15 x 19 x 6
Power SupplyBuilt-in lithium-ion secondary battery (rechargeable)
Set ContentsKeyboard x 1, Receiver x 1, Charging cable [USB-A <-> USB Type-C/1.5m] x 1, Quick Start Guide x 1
Supported OSAndroid 15,Windows 11/10,iOS 18,iPadOS 18,macOS Sequoia 15,ChromeOS
Type of ConnectionUSB2.4GHz wireless/Bluetooth(R) wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light and precise keystroke feel and reliable functionality. This mini-sized keyboard from the Precisionist series combines an ultra-thin 1.5mm keystroke with a precise keystroke feel and minimal wobble thanks to a specially designed pantograph.
This mini-sized keyboard is part of the Precisionist series of pantograph keyboards, combining simple beauty with practicality, delivering a light yet solid keystroke feel and precise, stable keystrokes.
The V-shaped structure provides a light and sensitive typing feel with minimal wobble. The special structure in which the key tops are supported by a V-shaped pantograph combines a slim design with a 1.5mm keystroke with a clear typing feel with minimal wobble.
The key tops are ergonomically designed to fit your fingertips. All keys have a concave shape that follows the curves of your fingertips, creating a comfortable typing experience. The shape has been optimized according to the function and layout of the keys, allowing you to type smoothly without having to look at your hands.
In addition to its ultra-thin design, measuring just 9mm at its thinnest point, the keyboard features simple key printing that omits kana notation, resulting in a stylish design that blends in well with any modern desk.
Control multiple devices with a single keyboard. Multi-pairing allows you to connect to up to four devices. Up to three connected devices via Bluetooth and one via USB 2.4GHz wireless can be stored on the keyboard, allowing you to instantly switch between devices to suit your needs.
Compatible with various operating systems: Windows, macOS, iOS, iPadOS, ChromeOS, and Android. Each has its own optimized input mode.
The Copilot key is located to the right of the space bar, allowing you to instantly launch Microsoft's AI assistant, "Copilot in Windows," with a single action.
*Your computer must be equipped with "Copilot in Windows."
It is equipped with 15 multi-function keys that allow you to execute functions such as web browser and media player functions simply by pressing a dedicated key.
It is a tenkeyless mini size that allows you to free up space around your desk.
The rechargeable design eliminates the need for battery replacement. It features a reusable lithium-ion battery. It can be charged via the included USB Type-CTM port with the included charging cable, and can be used for up to 7 months on a single full charge.
*The usable period may vary depending on usage conditions.
The LED lamp on the top allows you to check the status of the connected device, and when the battery level is low, the battery mark will flash, letting you know it's time to charge.
The stand has two adjustable angles to suit your posture, and the stand has a non-slip surface to stabilize your keystrokes.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.

Ulasan Produk

Tidak ada ulasan