ELECOM Power tap Outlet 10cm 2P x 1 mouth Power extension cord for AC adapter 3 pcs set
Spesifikasi
| Environment | This product is designed for use in Japan, so it cannot be used outside of Japan. |
|---|---|
| Length (m) | 0.1 |
| Main application | You can use the outlet efficiently when using an AC adapter, etc. |
| Number of Outlets | 1 |
| Outlet Type | 2P |
| Rating | Up to 15A/125V/1500W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for connecting a wide AC adapter! A power extension cord (OA tap) that allows you to connect the AC adapter without blocking the adjacent outlet.
Since the outlet is independent, you can connect the AC adapter without blocking the adjacent outlet.
The one-port type that can be connected neatly is a set of three.
The plug has a recess that makes it easy to insert and remove.
Urea resin with excellent heat resistance is used for the outlet, which makes it difficult to melt even in the unlikely event of heat generation, and is effective in preventing electric fire.
Uses an outlet plug with an insulating cap to help prevent fires due to tracking phenomena.
The power cord uses a double-covered cord that conforms to the Japan Wiring System Industry Association standard (JWDS0010), and is effective in preventing electric shock and fire due to disconnection or tearing of the wipe.
Uses a 180 ° swing plug that is easy to wire even in tight spaces.
Since the outlet is independent, you can connect the AC adapter without blocking the adjacent outlet.
The one-port type that can be connected neatly is a set of three.
The plug has a recess that makes it easy to insert and remove.
Urea resin with excellent heat resistance is used for the outlet, which makes it difficult to melt even in the unlikely event of heat generation, and is effective in preventing electric fire.
Uses an outlet plug with an insulating cap to help prevent fires due to tracking phenomena.
The power cord uses a double-covered cord that conforms to the Japan Wiring System Industry Association standard (JWDS0010), and is effective in preventing electric shock and fire due to disconnection or tearing of the wipe.
Uses a 180 ° swing plug that is easy to wire even in tight spaces.
Ulasan Produk
Tidak ada ulasan




















































































































































