ELECOM Power strip, 7 outlets, 2P, with magnet, with batch switch, anti-lost, lightning guard, swing plug, outlet
Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | About 295 x 50 x 31 |
|---|---|
| Included Accessories | None |
| Main application | Useful when you have a problem with lack of electrical outlets. |
| Number of Outlets | 7 |
| Outlet | [Rock]O |
| Outlet Type | 2P |
| Rating | Up to 15A/125V/1500W |
| Region to Use | This product is designed for use in Japan, so it cannot be used outside of Japan. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A power strip (OA tap, extension cord, outlet) that can lock the plug with plenty of 7 ports. With a magnet, the switch operation is also on the top, which is convenient. It can absorb lightning surges and is reasonably priced. The cable is a safe double-covered cable.
(Plenty of outlets) A large outlet that can connect 7 units.
(Prevents it from coming off firmly) Since the plug is firmly locked, there is no need to worry about it coming off.
(Swing plug) Since it is a 180 ° movable plug, it can be used even in narrow places.
(Strong magnet) By adopting a strong magnet, it can be temporarily fixed to a steel desk or the like. Please be careful not to drop it.
(Glowing switch) Centralized ON / OFF can be done to prevent accidental forgetting to turn it off.
Uses a safe double-covered cable.
(Lightning surge absorption effect) 12500V (maximum surge voltage) ⇒ 240V (limit voltage) * If you receive a direct lightning strike, you cannot protect it.
(Plenty of outlets) A large outlet that can connect 7 units.
(Prevents it from coming off firmly) Since the plug is firmly locked, there is no need to worry about it coming off.
(Swing plug) Since it is a 180 ° movable plug, it can be used even in narrow places.
(Strong magnet) By adopting a strong magnet, it can be temporarily fixed to a steel desk or the like. Please be careful not to drop it.
(Glowing switch) Centralized ON / OFF can be done to prevent accidental forgetting to turn it off.
Uses a safe double-covered cable.
(Lightning surge absorption effect) 12500V (maximum surge voltage) ⇒ 240V (limit voltage) * If you receive a direct lightning strike, you cannot protect it.
Feature
Specification[Noise Cut] x
Ulasan Produk
Tidak ada ulasan




















































































































































