ELECOM Power strip 1/2/4 outlets Power extension cord for 2P AC adapter Outlet

Sebelum PPN:
Rp79.900 - Rp259.900
Spesifikasi
EnvironmentThis product is designed for use in Japan, so it cannot be used outside of Japan.
Outlet Type2P
RatingUp to 15A/125V/1500W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for connecting wide AC adapters! A power extension cord (OA tap/extension cord) that allows you to connect an AC adapter without blocking the outlet next to it. Since the outlet is independent, it is possible to connect the AC adapter without blocking the next outlet. The plug part has a recess that makes it easy to plug and unplug. Urea resin with excellent heat resistance is used for the insertion port, and it is difficult to melt even in the event of heat generation, which is effective in preventing electrical fires. Uses an outlet plug with an insulating cap that helps prevent fires caused by tracking phenomena. The power cord uses a double covered cord that conforms to the Japan Wiring System Industry Association Standard (JWDS0010), which is effective in preventing electric shocks and fires due to wire breakage and broken covering. Uses a 180°swing plug that makes wiring easy even in tight spaces.

Ulasan Produk

Tidak ada ulasan