ELECOM Oven Convection Pot-Type (Pemanggang Konveksi)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Capacity (L)2
ColorBlack
Heating MethodResistance heating
Height (mm)245
Included AccessoriesGlass pot, inner net (1 piece), inner net fixing rubber (spare) 3 pieces, instruction manual
Length (mm)220
Mass (kg)Approx. 2.6 (including power cord)
Opening Width (mm)200
Power Cable (m)1.5
Power Input (V)AC100(50/60Hz)
Rated Power Consumption (W)650
Safety deviceThermal fuse (184°C)
Time settings1-60 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep-fried prepared foods and frozen foods are crispy! Plus, the hot air cooking removes excess fat, resulting in a healthier result than usual. This compact convection oven lets you easily enjoy the delicious taste of freshly fried food. The glass container allows you to see the food as it cooks, so you don't miss any delicious moments while cooking, and cleaning is easy. Enjoy the light, fragrant texture and juicy taste at home anytime.
This convection oven is equipped with a heater and fan, allowing you to fry food without oil by using hot air. It's much more compact than a conventional oven range, fitting on top of an A4-sized piece of paper. The glass pot is non-stick and easy to clean. You can also see what's cooking from the outside, which is a nice touch.
It has a simple design and coloring that blends into your lifestyle.

Ulasan Produk

Tidak ada ulasan