ELECOM Portable Speaker (Standard)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlack
Communication Distance (m)Up to about 10 * No obstacles
Communication ProtocolBluetooth(R) standard version 5.3
Compatible ProfileA2DP (music function), AVRCP (remote control function)
Frequency Band (GHz)2.4 obi
Frequency Characteristic70Hz~20kHz
Included AccessoriesStrap *A charging cable is not included, so please use a commercially available USB Type-C cable.
Input TerminalUSB Type-C port, DIA3.5mm stereo mini jack
Listening Time (hour)[Maximum continuous playback] Approx. 11 * Playback time when volume is set to 50%/Varies depending on volume and playback content
Mass (g)About 505
Maximum Output Power (W)Practical 15
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 174x62x65
OutputBluetooth Power Class2
Power SupplyRechargeable lithium-ion battery
Protection ClassIP67
Rated Voltage (V)DC5
Recharging Time (hour)About 4.5
Speaker UnitApproximately DIA47mmx2
Standard[Supported content protection] SCMS-T
Suitable ModelsBluetooth-enabled smartphones, tablets, and computers *Operation is not guaranteed on all devices.
Supported CodecsSBC
Various certificationsTELEC
speakerDynamic sealed type (passive radiator type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This portable speaker delivers powerful, deep sound. Its waterproof and dustproof design makes it immune to temporary submersion in water, sand, and dust, allowing you to enjoy music to your heart's content wherever you are.
This is a high-quality portable speaker that delivers powerful sound despite its compact size that can be easily picked up.
It can be used wirelessly via Bluetooth connection, so you can use it in various places indoors as well as outdoors.
With a maximum output of 15W, it features two Φ47mm full-range drivers and two passive radiators, delivering powerful and rich sound.
The bass is powerful and deep, while the high and mid ranges are clear and accurate. Compared to regular Bluetooth speakers, it reproduces a wider frequency range, allowing you to enjoy every detail of your music.
It meets the IP67 waterproof and dustproof standard, preventing the intrusion of sand and dust, and can be temporarily submerged in water without being affected. You can use it safely in a variety of outdoor situations, such as in the shower, in the kitchen, or at the beach or in the mountains.
Equipped with a Φ3.5mm stereo mini jack, it can be connected to a computer via cable to play music.
*Cable is not included.
With up to 18 hours of music playback on a single charge, you can keep your music playing wirelessly without having to recharge frequently.
*Based on manufacturer testing at 50% volume. Playback time may be shorter depending on volume and playback content.
The large buttons on the top of the unit allow you to turn the power on/off, adjust the volume, and switch modes intuitively.
It can be charged with a USB Type-C(TM) cable, which is the same cable used to charge smartphones and tablets.
*USB Type-C charging cable is not included.
Two units can be connected simultaneously via Bluetooth, allowing you to enjoy music in a more three-dimensional and immersive way.
The bottom has anti-slip rubber to prevent it from shaking due to vibration.
It comes with a convenient strap that can be passed through the strap hole and hung on a pole in the bathroom.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
[Maximum registration possible number] 8

Ulasan Produk

Tidak ada ulasan