ELECOM Portable Speaker (Mini)

Sebelum PPN:
Rp799.900
Spesifikasi
Applicable MediaMicroSDHC (Class 2, 4, 6, 10, UHS-I, UHS-II *1) or microSDXC (Class 10, UHS-I, UHS-II *2) with a capacity of 16GB or more
ColorBlack
Communication Distance (m)Up to about 10 * No obstacles
Communication ProtocolBluetooth(R) standard version 5.3
Frequency Band (GHz)2.4 obi
Frequency Characteristic100Hz~18.5kHz
Included AccessoriesStrap *A charging cable is not included, so please use a commercially available USB Type-C cable.
Input TerminalUSB Type-C port, memory card (microSD card)
Listening Time (hour)[Maximum continuous playback] Approx. 11 * Playback time when volume is set to 50%/Varies depending on volume and playback content
Mass (g)About 380
Maximum Output Power (W)Practicality 7.5
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 77x77x101
OutputBluetooth Power Class2
Power SupplyRechargeable lithium-ion battery
Protection ClassIPX6
Rated Voltage (V)DC5
Recharging Time (hour)About 2.5
Speaker UnitApproximately DIA52mm
Standard[Supported content protection] SCMS-T
Suitable ModelsBluetooth-enabled smartphones, tablets, and computers *Operation is not guaranteed on all devices.
Supported CodecsSBC
Supported Files[Memory card] MP3/APE
Various certificationsTELEC
speakerDynamic sealed type (passive radiator type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This portable speaker delivers powerful, clear sound despite its small size. It's waterproof, meaning it can withstand even heavy splashes of water, allowing you to enjoy music to your heart's content wherever you are.
This is a high-quality portable speaker that delivers powerful sound despite its compact size that can be easily held in one hand.
It can be used wirelessly via Bluetooth connection, so you can use it in various places indoors as well as outdoors.
With a maximum output of 7.5W, it features a Φ52mm full-range driver and a passive radiator for powerful and clear sound.
Compared to regular compact Bluetooth speakers, it reproduces high and low frequencies with precision, delivering a wide range of tones without missing a beat, delivering a richer sound.
The device is IPX6 rated, meaning it can withstand strong splashes of water from any direction. Use it safely in the shower, in the kitchen, or outdoors.
You can save and play music on a microSD card. The built-in card reader allows you to write music to the speaker simply by connecting it to your computer with a cable.
*microSD compatible extensions: MP3, APE *microSD is not included.
A single charge provides up to 11 hours of music playback, so you can keep your music playing wirelessly without having to recharge frequently.
*Based on manufacturer testing at 50% volume. Playback time may be shorter depending on volume and playback content.
The buttons on the side of the device allow you to turn the power on/off, adjust the volume, and switch modes, making operation intuitive.
It can be charged with a USB Type-C(TM) cable, which is the same cable used to charge smartphones and tablets.
*USB Type-C charging cable is not included.
By connecting two of these devices simultaneously via Bluetooth, you can enjoy stereo playback, making music more three-dimensional and immersive.
The bottom has anti-slip rubber to prevent it from shaking due to vibration.
It comes with a convenient strap that can be passed through the strap hole and hung on a pole in the bathroom.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
[Maximum registration possible number] 8

Ulasan Produk

Tidak ada ulasan