ELECOM PD Charger 30W USB Type C 1 Port Swing Plug PSE Technical Standards Compliant Notebook PC

Sebelum PPN:
Rp399.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Connector ShapeUSB Type-C (TM) (USB-C (TM)) (female)
Mass (g)About 75
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 50 x 29 x 45
Plug Shape90 degree swing structure/insulation sleeve installed
Rated Input Current (A)1
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current5V 3A/9V 3A/15V 2A/20V 1.5A
Rated Output Power (W)30
Rated Output Voltage (V)5/9/15/20
Region to UseJapan
Suitable ModelsDevices that can be charged within the USB Power Delivery 3.0 (30W) standard from a USB Type-C (TM) (USB-C (TM)) port
Various certificationsUSB Power Delivery 3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB Power Delivery and enables ultra-high-speed charging of compatible laptops, smartphones, tablets, etc. The maximum output of USB Power Delivery for this product is 30W. Equipped with 1 port of USB Type-C (TM) (USB-C (TM)).

Ulasan Produk

Tidak ada ulasan