ELECOM PC Switcher Cable Integrated USB Switching between 2 PCs Hand Switch Compact

Sebelum PPN:
Rp819.900 - Rp1.099.900
Spesifikasi
Cable Length (m)[Main unit - Dsub connector] 0.9 *including connector, [Main unit - hand switch] 1.8 *including switch
Included AccessoriesManual
Mass (g)305*Cable included
Maximum Power Consumption (mW)130
Maximum Resolution2048x1536
Outer Dimensions, Width W x Depth D x Height H (mm)78.4x62.4x24.5
Power Supply MethodBus power
Rated Voltage (V)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy switching by simply pressing the switch at hand! A USB PC switcher that allows you to share various USB devices with two PCs. Since the PC side is also connected via USB, you can also switch to a laptop computer!
Feature
Specification
[Switching sound] None

Ulasan Produk

Tidak ada ulasan