Spesifikasi
| Cable Length (m) | [Main unit - HDMI connector] 0.9 *including connector, [Main unit - hand switch] 1.8 *including switch |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | Body: 78.4 x 62.4 x 23.5 |
| Included Accessories | Manual |
| Interface | [Computer side] HDMI Type A (male) x 2, USB Type A (male) x 4, 3.5DIA stereo mini (male) x 2; [Peripheral device side] HDMI Type A (female) x 1, USB Type A (female) x 2, 3.5DIA stereo mini (female) x 1 |
| Mass (g) | Approximately 410 *including cable |
| Maximum Power Consumption (W) | 2.65 |
| Maximum Resolution | Widescreen resolution: 1920 x 1200 (WUXGA) 4:3 resolution: 1600 x 1200 (UXGA) |
| Maximum number of connections | [PC] 2 units |
| Power Supply Method | Bus power |
| Rated Voltage (V) | 5 |
| Supply Current (mA) | 300 (total 1500mW) |
| Switching Method | Hand switch, hotkey/[Ctrl] x 2 + [Enter] key or [ScrollLock] x 2 + [Enter] key, mouse scroll button x 2 (*3 *4) *3: Hotkey setting is required. *4: Mouse emulation function must be turned on. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports 1920 x 1200 (WUXGA), 1920 x 1080 (Full HD), and wide resolution! An HDMI computer switch that allows you to share a set of HDMI compatible display, USB mouse, USB keyboard, and speaker with two computers.
A computer switcher that allows two computers equipped with an HDMI terminal to share a set of HDMI-compatible displays, USB devices such as a mouse / keyboard, and speakers.
It supports 1920 x 1200 (WUXGA) and 1920 x 1080 (Full HD) wide resolutions.
Two USB devices can be shared, and three or more USB devices can be shared by connecting a USB hub.
It can also be used with a wireless mouse and wireless keyboard.
It supports the connection of HDCP devices. * It does not support switching between computers while watching HDCP content.
It is equipped with an emulation function that allows you to use connected devices immediately even if you switch PCs.
When the emulation function is off, you can connect a USB printer or USB hub in addition to the mouse and keyboard.
It supports back startup, and the display is displayed at the correct resolution without operating the switch when the computer is started.
Equipped with a Φ3.5mm stereo mini plug, speakers can also be shared. It is also possible to switch only the speaker independently.
It supports not only Windows PC but also Macintosh and PlayStation (R) 3.
You can easily switch with the hand switch, and you can also switch with the hot key.
The auto scan mode which switches automatically at a fixed interval is carried.
Equipped with an indicator lamp that allows you to quickly see the switching destination.
A silent type that does not make a beep when switching.
[Caps Lock] [Num Lock] [Scroll Lock] keys can be turned on / off even if the computer is switched
There is no need to install a dedicated driver, and you can use it immediately just by connecting it.
A computer switcher that allows two computers equipped with an HDMI terminal to share a set of HDMI-compatible displays, USB devices such as a mouse / keyboard, and speakers.
It supports 1920 x 1200 (WUXGA) and 1920 x 1080 (Full HD) wide resolutions.
Two USB devices can be shared, and three or more USB devices can be shared by connecting a USB hub.
It can also be used with a wireless mouse and wireless keyboard.
It supports the connection of HDCP devices. * It does not support switching between computers while watching HDCP content.
It is equipped with an emulation function that allows you to use connected devices immediately even if you switch PCs.
When the emulation function is off, you can connect a USB printer or USB hub in addition to the mouse and keyboard.
It supports back startup, and the display is displayed at the correct resolution without operating the switch when the computer is started.
Equipped with a Φ3.5mm stereo mini plug, speakers can also be shared. It is also possible to switch only the speaker independently.
It supports not only Windows PC but also Macintosh and PlayStation (R) 3.
You can easily switch with the hand switch, and you can also switch with the hot key.
The auto scan mode which switches automatically at a fixed interval is carried.
Equipped with an indicator lamp that allows you to quickly see the switching destination.
A silent type that does not make a beep when switching.
[Caps Lock] [Num Lock] [Scroll Lock] keys can be turned on / off even if the computer is switched
There is no need to install a dedicated driver, and you can use it immediately just by connecting it.
Feature
Specification[Switching sound] None
Ulasan Produk
Tidak ada ulasan




















































































































































