Spesifikasi
| Cable Length (m) | Switch unit to PC: 1.2, Switch unit to hand switch: 1.8 |
|---|---|
| Conform to | [Peripheral devices] USB devices: USB 2.0 or USB 1.1 compatible USB devices |
| Included Accessories | Magnetic sheet (for hand switch), Magnetic sheet (for main unit), Manual |
| Interface | [Computer side] USB-A male x 2, [Peripheral device side] USB-A female x 2 |
| Mass (g) | 88 |
| Maximum Power Consumption (W) | 0.5 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Switch body: 42 x 68 x 13 *Cable not included, Hand switch: 36 x 60 x 12 *Cable not included |
| Power Supply Method | Bus power |
| Rated Voltage (V) | 5 |
| Suitable Models | PC/AT compatible machines running Windows 10/8.1/8/7/Vista (up to SP1)/XP (SP1 to SP3)/2000 (SP4), Intel Mac machines running Mac OS X (10.3 or later)/macOS (10.12 or later), Power PC machines running Mac OS X (10.0 to 10.5) *When using USB 2.0 |
| Supply Current (mA) | Within 400 total ports |
| Switching Method | Hand switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy switching by pressing the switch at hand! A computer switch for mouse and keyboard that allows you to share one set of keyboard and mouse between two computers.
A keyboard / mouse computer switch that allows two computers to share a set of keyboard / mouse and other USB devices.
Since the connection to the computer side is also a USB connection, it is possible to switch to a laptop computer that does not have a PS / 2 port.
It can also be used with a multifunction mouse equipped with a tilt wheel function and multiple buttons, and a multifunction keyboard equipped with hot keys.
As it is a compact type with integrated cable, it can be installed neatly.
A magnet sheet that can fix the main body and hand switch to the metal part is attached.
It can be easily switched with a hand switch that can be installed at hand.
Both the main unit and the hand switch are equipped with LED lamps that allow you to see the switching destination at a glance.
No driver installation is required, so you can use it immediately after connecting.
A keyboard / mouse computer switch that allows two computers to share a set of keyboard / mouse and other USB devices.
Since the connection to the computer side is also a USB connection, it is possible to switch to a laptop computer that does not have a PS / 2 port.
It can also be used with a multifunction mouse equipped with a tilt wheel function and multiple buttons, and a multifunction keyboard equipped with hot keys.
As it is a compact type with integrated cable, it can be installed neatly.
A magnet sheet that can fix the main body and hand switch to the metal part is attached.
It can be easily switched with a hand switch that can be installed at hand.
Both the main unit and the hand switch are equipped with LED lamps that allow you to see the switching destination at a glance.
No driver installation is required, so you can use it immediately after connecting.
Feature
Specification[Included cable (for PC)] None, [Switching sound] None
Ulasan Produk
Tidak ada ulasan




















































































































































