ELECOM PC switch Box type 2 PCs DVI compatible

Sebelum PPN:
Rp2.399.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)125 x 80 x 25 (cable and protrusions not included)
Included AccessoriesCustom PC cable (1.2m, including connector) x 1, manual
Interface[Computer side] DVI-D 24-pin (male) x 2, USB Type A (male) x 4, 3.5DIA stereo mini (male) x 2; [Peripheral device side] DVI-D 24-pin (female) x 1, USB Type A (female) x 2, 3.5DIA stereo mini (female) x 1
Mass (g)Approx. 320 (excluding cable)
Maximum Power Consumption (W)5
Maximum Resolution1920 x 1200 (WUXGA)/1920 x 1080 (Full HD)
Maximum number of connections[PC] 2 units
Power Supply MethodBus power
Rated Voltage (V)5
Supply Current (A)Total ports up to 1 (up to 0.5 per port)
Switching MethodChangeover switch, hotkey ([ScrollLock] x 2 times + [Enter] key), mouse scroll button *Mouse scroll operation requires hotkey settings.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 1920 x 1200 (WUXGA), 1920 x 1080 (Full HD), and wide resolutions! A computer switcher that allows two computers to share a set of USB mouse/USB keyboard, DVI-compatible display, and speakers. A computer switcher that allows two computers to share a set of USB mouse/USB keyboard, DVI-compatible display, and speakers. It supports 1920 x 1200 (WUXGA), 1920 x 1080 (full HD), and wide resolution. Supports connection of HDCP devices. *Switching to a PC while viewing HDCP content is not supported. Equipped with an emulation function that allows you to immediately use the connected device even if you switch computers. Two USB devices can be shared, and when the emulation function is turned off, it is also possible to share a USB printer, USB hub, etc. in addition to the mouse and keyboard. It is also possible to share three or more USB devices by connecting a USB hub. *The power consumption of the USB device connected to the switch should be 500mA (2.5W) or less per port. It can also be used with a tilt wheel function, a multi-function mouse with multiple buttons, and a wireless keyboard. [Caps Lock], [Num Lock], and [Scroll Lock] are retained even if you switch computers. Equipped with a Φ3.5mm stereo mini plug, speakers can also be shared. It is compatible with Macintosh, and hotkeys can be used on Mac keyboards without installing software. It is also possible to switch between a Macintosh computer and a Windows computer. The auto scan mode automatically switched at regular intervals is carried. Switching can be easily done by operating the switch on the main unit, operating the scroll button on the mouse, or operating the hot key on the keyboard (hot key: [Scroll Lock] x 2 times + [Enter]). *Mouse scroll operation requires hotkey settings. It is also possible to switch only the speaker independently. Since it supports back-starting, the display will be displayed with the correct resolution without having to operate the switch when the computer starts up. There is an LED lamp that allows you to see the switching destination at a glance. As installation of driver is unnecessary, we are connected and are available immediately. Cable detachable type for easy wiring and installation. It is compact and space-saving while adopting a high-class metal body.
Feature
Specification
[Switching sound] None

Ulasan Produk

Tidak ada ulasan