ELECOM PC speaker, wired, audio Φ3.5mm, power AC adapter, small, stereo, maximum output 6W (3W+3W), built-in amplifier
Spesifikasi
| Cable Length (cm) | Included AC cable: Approx. 176, Speaker cable: Approx. 133 (including volume dial) |
|---|---|
| Color | Black |
| Input Terminal | Power input: AC adapter (AC100V)/Audio input: DIA3.5mm mini plug |
| Mass (g) | About 380 |
| Maximum Output Power (W) | Practical 6.0 (3.0+3.0) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 72x74x82 |
| Playback Frequency Band (Hz) | 180~20000 |
| speaker | Bass reflex type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a small, space-saving speaker for computers. Powered by AC power and audio input from a Φ3.5 mini plug, you can easily enjoy stereo sound with a maximum practical output of 6.0W.
This is a 2.0ch stereo speaker with a maximum practical output of 6.0W. Powered by an AC power source, you can easily enjoy stereo sound.
This is an AC adapter type that connects to an AC power source. Powered by an AC adapter, it delivers high quality and high output sound.
It has a versatile Φ3.5 mini plug input type, so it can be connected to a variety of devices in addition to computers.
It uses a Φ50mm round full-range driver to deliver well-balanced and stable sound.
It has a built-in amplifier and a volume controller that allows you to easily adjust the volume at your fingertips.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is a 2.0ch stereo speaker with a maximum practical output of 6.0W. Powered by an AC power source, you can easily enjoy stereo sound.
This is an AC adapter type that connects to an AC power source. Powered by an AC adapter, it delivers high quality and high output sound.
It has a versatile Φ3.5 mini plug input type, so it can be connected to a variety of devices in addition to computers.
It uses a Φ50mm round full-range driver to deliver well-balanced and stable sound.
It has a built-in amplifier and a volume controller that allows you to easily adjust the volume at your fingertips.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20built-in%20amplifier/9oP113433348-2.jpg)
