ELECOM OSMOD Wireless Mouse, Bluetooth/2.4GHz Dual-Speed, Quiet, 6-Button Function Button

Sebelum PPN:
Rp669.900
Spesifikasi
Battery LifeUp to approximately 1 year and 9 months (estimated when using alkaline batteries) *May vary depending on usage conditions.
BluetoothBluetoothLowEnergy
Conform toReceiver storage
Connector ShapeReceiver
Frequency Band2.4GHz band
FunctionSwitch connection destination (USB 2.4GHz wireless)
Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)65x107x38
Mass (g)[Receiver] Approx. 2
Mass of Main Unit (g)About 65
Number of Buttons6 buttons *including wheel button
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Receiver] 13 x 19 x 6
Power SupplyOne AA alkaline battery, AA manganese battery, or AA nickel-metal hydride secondary battery
Reading methodBlueLED
Resolution (dpi)1000
Set ContentsMouse unit x 1, receiver x 1, AA alkaline battery x 1 for operation check
SizeM
Suitable Models[Bluetooth] Windows OS, macOS, Chrome OS, Android, iOS, iPad OS device with USB port or Bluetooth Low Energy compatible. [USB] Windows OS, macOS, Chrome OS device with USB port or Bluetooth Low Energy compatible.
Supported OSAndroid14,Windows11/10,iOS18,iPadOS18,macOS 15Sequoia,ChromeOS
Type of ConnectionUSB2.4GHz wireless/Bluetooth(R) wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This wireless 6-button mouse from the OSMOD series features a simple, symmetrical design, silent buttons, multi-pairing functionality that allows you to connect two devices, and customizable function buttons to help you streamline your daily work.
Any person, any device, any situation. OSMOD is a simple and easy-to-use mouse series packed with only the features you truly need in a symmetrical, smooth shape.
In addition to the left and right buttons and wheel, it is equipped with six buttons in total, including forward and back buttons that are convenient when navigating websites and folders, and a function button.
The function button is a convenient sixth button that can be assigned your favorite functions. You can assign frequently used functions to the function button using the free downloadable software "ELECOM Mouse Assistant," making mouse work more efficient.
*ELECOM Mouse Assistant is only compatible with Windows/macOS.
The symmetrical oval design fits any user, regardless of dominant hand or grip style, allowing for stress-free use even during long periods of work.
All buttons are silent, so you won't hear any clicking noises. You can use the device without worrying about noise, even in situations where there are other people around, such as during meetings, in living rooms, cafes, or shared offices.
This wireless model supports both a 2.4GHz wireless connection, which simply requires inserting the receiver into a computer's USB-A port, and a Bluetooth(R) connection, which can be used with computers and tablets that do not have a USB-A port.
The multi-pairing function allows you to connect up to two devices. One device can be connected via 2.4GHz wireless and one via Bluetooth. The connection can be switched with a switch.
Since you can easily switch the connection destination with just one switch, it is recommended for people who use multiple devices at the same time, such as a computer at home and a tablet when they are out and about.
*Even if your computer does not support Bluetooth Low Energy, you can use it by using a Bluetooth adapter that complies with the standard. (Recommended Bluetooth adapter: LBT-UAN06C2 series (sold separately))
This is a replaceable battery mouse that runs on AA batteries.
This is a standard M size that fits comfortably in your hand and is easy to handle.
Equipped with a BlueLED sensor that allows accurate pointer movement even in environments with small bumps or dust, it can be used comfortably on wooden, resin, or glass desks, notebooks, tablecloths, and more.
The product itself is made of recycled plastic, and the packaging is made from paper made from well-managed forest resources, making it an environmentally friendly product.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.

Ulasan Produk

Tidak ada ulasan