ELECOM Open-ear wireless earphones, Bluetooth 5.4, no ear clogging, IPX5 waterproof, up to 22 hours of playback

Sebelum PPN:
Rp1.999.900
Spesifikasi
Communication Distance (m)(Maximum) Approx. 10 *No obstacles
Compatible Profile(Bluetooth)A2DP,AVRCP,HFP
Dimensions (mm)Driver unit: Approx. 12 x 17
Environmental Conditions to Use[Operating] (Temperature) 5°C to 35°C, (Relative humidity) 20% to 80% *However, no condensation
Included AccessoriesCharging case, USB charging cable (USB-A to USB Type-C(TM)), Quick start guide
Mass (g)Headphone unit (one ear): Approx. 9.0, Charging case unit: 61.0
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions (mm)Headphone unit (one ear): Approx. 53 x 37.8 x 17.3 mm, Charging case: Approx. 83 x 66.4 x 28.3 mm
OutputBluetooth Power Class2
Playback Frequency Band (Hz)(A2DP)20-20000
Power SupplyRechargeable lithium-ion battery
Rated Voltage (V)DC5
Recharging Time (hour)Headphones: Approx. 1.5, Charging case: Approx. 1.5
TypeHeadphones: open type, microphone: MEMS type
WaterproofIPX5 (headphones only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Listening while doing other things makes sports even more fun. These open-ear, completely wireless headphones let you enjoy music while letting in the sounds of your surroundings without blocking your ears. The IPX5 waterproof design means you can use them with peace of mind even if you sweat during exercise or get wet in a sudden rain shower.
These open-ear wireless headphones allow you to hear your surroundings while playing music or videos.
Because the headphones don't completely cover your ears, you can still hear the voices and sounds around you while listening to music. You can hear the sounds of cars and passersby without having to remove the headphones.
IPX5 waterproof design that is resistant to sweat, rain, and other water droplets. These headphones are highly waterproof, so you can rest assured even if they get wet while running or in a sudden rain shower.
The soft hooks allow for flexible movement and stay in place even during exercise, providing a gentle fit regardless of ear size or shape.
They can be used outdoors, such as during exercise or travel, as well as at home or in the office. You can even talk with the headphones on, eliminating the need to remove them every time someone speaks to you.
Because the headphones are not placed inside the ear, they are designed to reduce the pressure and stuffiness that can occur with conventional headphones. Each earphone weighs just 9.0g, so they won't get in the way even when worn for long periods of time.
The headphones feature a 12 x 17mm driver, providing a high-quality, clear sound experience.
It supports the high-quality AAC codec, allowing you to experience clear sound on AAC-compatible smartphones and music players, including iPhones.
Equipped with a low latency mode that reduces the delay in video and audio that is unique to Bluetooth , you can enjoy watching videos and playing games without any hassle.
A single charge provides approximately 7 hours of continuous playback, and with the included charging case, you can enjoy up to 22 hours of continuous playback. Even if you use them for 1-2 hours every day, you only need to charge them once or twice a week, which is hassle-free.
*This may vary depending on your usage environment, such as the connected device, app, OS, and communication environment.
By tapping the touch sensor, you can perform various operations such as playing/pausing music and adjusting the volume right at your ear.
The image color incorporates a stylish glossy texture that suits sports scenes.
It can be connected not only to smartphones and tablets, but also to Bluetooth-enabled devices such as computers, making it convenient for web conferences and online calls.
It has a built-in microphone that allows you to not only enjoy music but also make calls.
Compatible with voice assistants such as Siri and Google Assistant. Easily call them up with the touch sensor. You can also use voice commands to play music and adjust the volume.
*For calls and voice assistants, only one microphone on either the left or right headphone will be active.
The headphones can be used with only one side.
*When not in use, turn off the headphones or store them in the charging case.
The charging storage case is equipped with a battery, so you can store the headphones in the case and charge them when not in use.
The lithium-ion battery has overcharge and over-discharge protection, allowing for repeated charging and use.
After initial registration, pairing occurs automatically, so you can enjoy music as soon as you remove the headphones from the charging case.
The charging case is equipped with a USB Type-CTM port, allowing you to charge with the same cable as iPhones and Android smartphones.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINKECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
*Bluetooth(R) standard version 5.4
Feature
Specification
[A2DP supported content protection] Yes: SCMS-T, [A2DP supported codec] AAC, SBC, [Maximum number of devices that can be registered] 8

Ulasan Produk

Tidak ada ulasan