ELECOM One Ear Canal Type Earphone Headphone Call Microphone Earphone Jack with Open Ear Cap

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)0.7~1.2
ColorBlack
Included AccessoriesEar cap (S/M/L), instruction manual, cord clip x 1
Mass (g)Approx. 4 (Excluding code)
Maximum Input (mW)10
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 4-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)93
Suitable ModelsSmartphones, tablets, music players, etc. with a DIA3.5mm 4-pole mini jack. *Some devices may not be compatible. Please check the ELECOM website for the latest compatibility information.
TypeClosed type, earplug type (monaural/ambidextrous)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-ear type headphones with a microphone that are ideal for teleworking and online learning.
Since the cable is curled, the cable is elastic and easy to handle, and since it is hard to get entangled, it is ideal for carrying around and can be stored compactly.
In addition, we have adopted an open ear cap that allows you to hear outside sounds, so you can hear the surrounding sounds even during use.

Ulasan Produk

Tidak ada ulasan