ELECOM Numeric keypad wireless wireless USB connection antibacterial silent membrane

Sebelum PPN:
Rp629.900
Spesifikasi
Battery LifeEstimated when using alkaline batteries 1.5 years * Assuming 8 hours of computer operation per day
ColorBlack
Communication ProtocolGFSK method
Connector ShapeUSB-A male
Frequency Band2.4GHz band
Included AccessoriesAAA alkaline batteries for operation check x 1
InterfaceUSB
Key TypeMembrane
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 80 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 89.3 x 135.3 x 26.6, [Receiver] 19.0 x 14.5 x 6.0
Power Supply[Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, macOS Big Sur (11), Chrome OS *Updates to the latest version of each OS or installation of a service pack may be required. *Please check the compatibility table for the latest information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The full-scale quiet design makes it ideal for use in places and times when sound is a concern! In addition, antibacterial specifications that add peace of mind to daily computer operations. A wireless silent numeric keypad that keeps your desk clean.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait