ELECOM Numeric keypad wireless Bluetooth wireless pantograph thin [Tab] key/[00] key

Sebelum PPN:
Rp769.900
Spesifikasi
Applicable StandardBluetooth 3.0 Class2
Battery LifeApproximate battery life when using alkaline batteries: Approximately 1 year *Manufacturer test value (estimated)
ColorBlack
Communication ProtocolGFSK method
Compatible ProfileHID(Human Interface Device)
Frequency Band2.4GHz
Included AccessoriesUser's manual x 1, AAA alkaline battery x 1 for operation check
Key TypePantograph
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 100 *Batteries not included
Number of Connections1 unit only
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 89.6 x 127.5 x 21.5
Power Supply[Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
Suitable ModelsWindows OS and macOS-equipped machines that support Bluetooth (R) HID profile
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP, macOS HighSierra (10.13) *It may be necessary to update to the latest version of each OS or install a service pack.
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design with thinnest part only 6.5mm. Bluetooth for wireless connection without blocking the USB port.

Ulasan Produk

Tidak ada ulasan